NTN - Tapered Roller Bearing - 32017XU
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 29 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 29 mm |
Bearing Clearance | CN |
Series | 32000 |
Material | Steel |
Cage | J |
Standard | ISO 355 |
Basic static load, radial - C0r | 224000 N |
Basic dynamic load, radial - Cr | 142000 N |
In stock: Next day delivery