Roller bearings

What is a Roller Bearing?

A Roller Bearings is a type of Bearing made up of cylinders called rollers. These parts withstand greater radial loads than needle or ball elements. They reduce friction, thanks to their large contact surface.

The durability of machines is increased when they are equipped with this type of component. They are also suitable for a wide range of applications and withstand the toughest conditions (resistance to impact, high speeds and high temperatures).

The different types of roller Bearings

Several types of components are available on the market.

Cylindrical roller Bearings

Cylindrical Roller Bearings tolerate high speeds and heavy radial loads. It also handles axial displacement. These mechanical parts are extremely robust and offer low friction. They are available with or without split seals.

Spherical Roller Bearings

Spherical Roller Bearings is a component designed for a wide range of applications, such as wind turbine shafts or applications where components are subjected to high levels of vibration. These parts can be open or sealed.

Tapered Roller Bearings

Taper Roller Bearings tolerate high loads. They are ideal for harsh or contaminated environments. These components are highly resistant to high temperatures and vibrations. They consist of a cup, itself composed of a cage-roller assembly and an outer ring, and a cone.

Other types of Roller Bearings

There are many other types of roller components:

Toroidal roller Bearings, Spherical Roller Thrust Bearings, Combined Roller, Single-row Spherical Roller Thrust Bearings, Tapered, Roller Thrust Bearings with shoulder.

The Rubix Selection

We offer a wide range of products of all types and brands. Discover our Schaeffler Group INA and FAG Bearings, as well as SKF and NSK Bearings.

What are their applications?

Roller Bearings can be found in many mechanical systems with high radial loads. These include rolling mill rolls, pressure rollers, electric motors and axleboxes.

How to choose a Roller Bearing?

To make the right choice, we recommend the following criteria:

Measure your parts precisely (bore, thickness, etc.).

Material: generally stainless steel (inox).

Bore shape.

Internal clearance.

Presence or absence of integrated seals.

Model technical data.

What are the advantages of Roller Bearings?

Roller components are rigid and strong. They can support heavy loads and adapt to different speeds and temperatures. As a result, they are particularly well suited to harsh environments.

Filter Options
CATEGORIES
  • Cylindrical roller bearing (5376)
  • Tapered roller bearing (5263)
  • Spherical roller bearing (5197)
  • Axial tapered roller bearing (566)
  • Axial cylindrical roller bearing (258)
  • Axial self-aligning roller bearing (241)
  • Axial radial roller bearing (104)
  • Toroidal Roller Bearing (93)
  • Barrel roller bearing (67)
  • Cross roller bearing (34)
  • Axial cylindrical roller and cage assembly (1)
  • Brand
  • Cooper
    (129)
  • FAG
    (3123)
  • INA
    (837)
  • NSK
    (1613)
  • NTN
    (3166)
  • RHP
    (178)
  • SKF
    (2714)
  • 2 What are the dimensions of the bearing you are looking for
    D
    B
    d
    Select or type to add
    Select or type to add
    Select or type to add
    Select or type to add
    Select or type to add
    • D=Outer diameter
    • d=Inner diameter
    • B=Width

    Type : undefined
    Specifications
    :
    Reset specifications

    10,780 Product(s) with 17,200 variant(s):

    Relevance
    brand logobrand logo
    • skf:22211 EK
    • rubix:1275246
    • manufacturer :34995
    • ean:7316576652165
    brand logo
    • Inner diameter55 mm
    • Outer diameter100 mm
    • Width25 mm
    £ 71.45 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • skf:22220 EK
    • rubix:1275291
    • manufacturer :35121
    • ean:7316570171723
    brand logo
    • Inner diameter100 mm
    • Outer diameter180 mm
    • Width46 mm
    £ 242.88 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • skf:22218 EK/C3
    • rubix:1275282
    • manufacturer :35100
    • ean:7316570956351
    brand logo
    • Inner diameter90 mm
    • Outer diameter160 mm
    • Width40 mm
    £ 181.25 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • skf:22213 EK
    • rubix:1275255
    • manufacturer :131481
    • ean:7316571560922
    brand logo
    • Inner diameter65 mm
    • Outer diameter120 mm
    • Width31 mm
    £ 95.03 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • timken:30204
    • rubix:81146338
    • manufacturer :100055072
    • ean:0053893430706
    brand logo
    • Inner diameter20 mm
    • Outer diameter47 mm
    • Width15.25 mm
    £ 8.20 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • skf:22208 E
    • rubix:1275232
    • manufacturer :34945
    • ean:7316576651922
    brand logo
    • Inner diameter40 mm
    • Outer diameter80 mm
    • Width23 mm
    £ 58.11 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • timken:30205
    • rubix:105A7188
    • manufacturer :100057673
    • ean:0053893430713
    brand logo
    • Inner diameter25 mm
    • Outer diameter52 mm
    • Width16.25 mm
    £ 7.97 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • timken:30206
    • rubix:105A7183
    • manufacturer :100071775
    • ean:0053893430720
    brand logo
    • Inner diameter30 mm
    • Outer diameter62 mm
    • Width17.25 mm
    £ 8.77 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • skf:22210 EK
    • rubix:1275242
    • manufacturer :170001
    • ean:7316571905242
    brand logo
    • Inner diameter50 mm
    • Outer diameter90 mm
    • Width23 mm
    £ 64.93 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • cooper:01 EB 90MM EX
    • rubix:103A1858
    brand logo
    • Inner diameter90 mm
    • Outer diameter152.4 mm
    • Width70.7 mm
    £ 435.24 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • cooper:01 EB 60MM GR
    • rubix:103A1533
    brand logo
    • Inner diameter60 mm
    • Outer diameter114.3 mm
    • Width55.7 mm
    £ 358.57 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • cooper:01 EB 75MM EX
    • rubix:103A4553
    brand logo
    • Inner diameter75 mm
    • Outer diameter133.35 mm
    • Width61.2 mm
    £ 306.68 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • skf:22216 EK
    • rubix:1275269
    • manufacturer :35067
    • ean:7316576652561
    brand logo
    • Inner diameter80 mm
    • Outer diameter140 mm
    • Width33 mm
    £ 135.42 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • nsk:22213EAKE4
    • rubix:104A3462
    • manufacturer :22213EAKE4 *H* 5
    • ean:00029176411199
    brand logo
    • Inner diameter65 mm
    • Outer diameter120 mm
    • Width31 mm
    £ 74.26 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • cooper:01 EB 100MM EX
    • rubix:81146296
    brand logo
    • Inner diameter100 mm
    • Outer diameter174.62 mm
    • Width81 mm
    £ 694.68 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • timken:32005X-90KB3
    • rubix:100A0097
    • manufacturer :190052412
    brand logo
    • Inner diameter25 mm
    • Outer diameter47 mm
    • Width11.5 mm
    £ 7.78 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • skf:22207 E
    • rubix:1275230
    • manufacturer :188992
    • ean:7316572101551
    brand logo
    • Inner diameter35 mm
    • Outer diameter72 mm
    • Width23 mm
    £ 53.33 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • ina:AXK4060-A/0-10
    • rubix:80377189
    • manufacturer :0000591109065
    • ean:4047643165044
    brand logo
    • Inner diameter40 mm
    • Outer diameter60 mm
    • Width3 mm
    £ 8.33 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • nsk:22216EAE4
    • rubix:104A3457
    • manufacturer :22216EAE4 *H* 5
    • ean:0029176411298
    brand logo
    • Inner diameter80 mm
    • Outer diameter140 mm
    • Width33 mm
    £ 105.80 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • nsk:30207J
    • rubix:217A7597
    • manufacturer :HR30207J 5
    • ean:00029176000874
    brand logo
    • Inner diameter35 mm
    • Outer diameter72 mm
    • Width18.25 mm
    £ 9.90 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • skf:22315 EK
    • rubix:104A4401
    • manufacturer :35326
    • ean:7316571083308
    brand logo
    • Inner diameter75 mm
    • Outer diameter160 mm
    • Width55 mm
    £ 230.20 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • timken:30304
    • rubix:104A4203
    • manufacturer :100038760
    • ean:0053893246673
    brand logo
    • Inner diameter20 mm
    • Outer diameter52 mm
    • Width16.25 mm
    £ 8.93 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • timken:30309
    • rubix:104A4882
    • manufacturer :100045062
    • ean:0053893430829
    brand logo
    • Inner diameter45 mm
    • Outer diameter100 mm
    • Width27.25 mm
    £ 22.27 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • cooper:01 EB 90MM GR
    • rubix:103A0463
    brand logo
    • Inner diameter90 mm
    • Outer diameter152.4 mm
    • Width70.7 mm
    £ 494.09 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 10780