NTN - Tapered Roller Bearing - 4T-HM803146/HM803110
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 30.162 mm |
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | J |
Standard | ISO 355 |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 93500 N |
In stock: Next day delivery