Oil Safe

Filter Options
Categories
  • spray-lubrication elements and supplies for lubrication - accessory / spare part (2)
  • oil cans (1)
  • 1Brand
  • oil safe
    (3)
  • 3 Product(s) with 3 variant(s):

    Relevance
    brand logobrand logo

    OIL SAFE DRUM 5L LAOS63618

    • oil safe:101005
    • rubix:1249249
    • In stock: Next day delivery
    • Volume:5 l
    • Colour:white
    • Material:ultra high density polyethylene
    £ 43.40 excl. VAT
    / Each
    brand logobrand logo

    OIL SAFE UTILITY LID GREY

    • oil safe:100204
    • rubix:1249275
    • ean:7316572678206
    • In stock: Next day delivery
    • Type:utility lid
    £ 45.99 excl. VAT
    / Each
    brand logobrand logo

    OIL SAFE STUMPY LID YELLOW

    • oil safe:100509
    • rubix:1249291
    • ean:7316572682050
    • In stock: Next day delivery
    • Type:stumpy spout lid
    £ 81.59 excl. VAT
    / Each