Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Cover for tray
OIL SAFE STUMPY LID YELLOW
OIL SAFE STUMPY LID YELLOW
Stumpy Spout Lid
References
oil safe:
100509
rubix:
1249291
Technical specifications
Length
322
mm
Width
147
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : OIL SAFE STUMPY LID YELLOW
This Oil Safe wide spout model is especially designed for applications where a high lubricant flow is desired. Match with a stumpy extension hose to help with hard to reach fill points.
Technical specifications
Attributes
Length
322
mm
Width
147
mm
Height
210
mm
Colour
yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.16
excl. VAT
/
Each
£
116.59
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
OIL SAFE STRETCH LID TAN
OIL SAFE UTILITY LID DARK GREEN
SKF LAOS09057 MINI SPOUT LID TAN
BOTT BOX COVER LID 264 X 298MM PACK OF 6 13022034
OIL SAFE STRETCH LID GREY
OIL SAFE STUMPY LID ORANGE
SKF LAOS09132 OIL HANDLING TOOL
ROEBUCK LP99 RYTON ROTARY PUMP 1 LITRE PER REV
HARTLE DKS45 DRUM OPENING KEY - STEEL
BOTT BOX COVER LID 264 X 498 PK 6 13022036
ROEBUCK JCSY SPOUT FOR STEEL JERRICANS
ROEBUCK TN30022 HIGH PRESSURE OIL NOZZLE
SPARTEX 879766 GREY EURO LID 600X400 WITH HINGES
SKF MINI SPOUT LID-BLUE LAOS09125
ROEBUCK BGT306 22 LITRE HEAVY DUTY GREASE DISPENSER