optibelt RED POWER 3 SPA
Profile | SPA |
---|---|
Belt designation | SPA1500 |
Pitch length | 1500 mm |
Profile | SPA |
---|---|
Belt designation | SPA1500 |
Pitch length | 1500 mm |
Upper width | 12.7 mm |
Height | 10 mm |
Interior length | 1455 mm |
Outer length | 1518 mm |
Execution | RED POWER 3 |
In stock: Next day delivery