V-belt
Welcome to RUBIX's V-belt category! Here, you have a wide selection of V-belts that meet your power transmission needs. Our V-Belt category offers a range of options, including B-section-wrapped V-belts, oil-resistant and anti-static moulded cogged wedge belts, and wrapped V-belts with a narrow profile.
B-section-wrapped V-belts
Our B-section-wrapped V-belts are manufactured to the highest industry standards and conform to ISO, DIN, and BS specifications. These V-belts provide reliable power transmission and optimal performance in various applications. They feature a wrapped construction with excellent flexibility, durability, and wear resistance. They are anti-static to ISO 1813 standards, making them suitable for static discharge control environments.
Moulded and cogged wedge belts
If you require oil-resistant and anti-static V-belts with enhanced power transmission capabilities, our moulded cogged wedge belts are an ideal choice. These belts withstand oil exposure and provide reliable performance in demanding environments. The cogged design improves flexibility and allows for better heat dissipation, while the anti-static properties ensure safe and efficient operation.
Narrow wrapped V-belts
We also offer wrapped V-belts with a narrow design. These belts feature a Flex-Weave® wrapping that provides oil and heat resistance, protecting the belt core against extreme conditions. The profile ensures efficient power transmission in tight spaces, making them suitable for various industrial applications.
RUBIX's V-belt category
We prioritize quality and performance and carefully select our V-belts to meet the highest standards. Whether you need wrapped V-belts, moulded cogged wedge belts, or narrow profile V-belts, our range offers options for different requirements.
363 Product(s) with 9,355 variant(s):
MECALINE SPZ1320 WRAPPED WEDGE BELT 2.0
- Superseded Ref:857862
- mecaline:SPZ1320E - 889569
- rubix:243A4460
- manufacturer :889569
- ean:3660338421228
- In stock: Next day delivery
- Profile:spz
- Upper width:10 mm
- Pitch length:1320 mm
MECALINE SPA1600 WRAPPED WEDGE BELT 2.0
- Superseded Ref:858375
- mecaline:SPA1600E - 889324
- rubix:243A4247
- manufacturer :889324
- ean:3660338418778
- In stock: Next day delivery
- Profile:spa
- Upper width:13 mm
- Pitch length:1600 mm
MECALINE SPB2500 WRAPPED WEDGE BELT 2.0
- Superseded Ref:857746
- mecaline:SPB2500E - 889460
- rubix:243A4366
- manufacturer :889460
- ean:3660338420139
- In stock: Next day delivery
- Profile:spb
- Upper width:16 mm
- Pitch length:2500 mm
MECALINE SPZ1250 MOULDED COG WEDGE BELT 2.0
- Superseded Ref:864483
- mecaline:XPZ1250MC - 889880
- rubix:243A4702
- manufacturer :889880
- ean:3660338424335
- In stock: Next day delivery
- Profile:xpz
- Pitch length:1250 mm
- Outer length:1263 mm
MECALINE A27 WRAPPED V BELT 2.0
- Superseded Ref:874073
- mecaline:A27/A720 - 888822
- rubix:243A4010
- manufacturer :888822
- ean:3660338413759
- In stock: Next day delivery
- Profile:a/13
- Belt designation:a27
- Interior length:685 mm
GATES 964400690 QUAD-POWER4 V-BELT XPA690
- gates:XPA690 QUAD-POWER 4
- rubix:201A2783
- manufacturer :964400690
- ean:5414465969935
- In stock: Next day delivery
- Profile:xpa
- Pitch length:690 mm
- Outer length:708 mm
MECALINE SPC2650 WRAPPED WEDGE BELT 2.0
- Superseded Ref:873644
- mecaline:SPC2650E - 889515
- rubix:243A4410
- manufacturer :889515
- ean:3660338420689
- In stock: Next day delivery
- Profile:spc
- Upper width:22 mm
- Pitch length:2650 mm
GATES 964501700 QUAD-POWER4 V-BELT XPB1700/5VX674
- gates:XPB1700/5VX674 QUAD-POWER 4
- rubix:104A1162
- manufacturer :964501700
- ean:5414465973147
- In stock: Next day delivery
- Profile:xpb
- Pitch length:1700 mm
- Outer length:1721 mm
MECALINE B43 WRAPPED V BELT 2.0
- Superseded Ref:874234
- mecaline:B43/B1130 - 889060
- rubix:243A4122
- manufacturer :889060
- ean:3660338416132
- In stock: Next day delivery
- Profile:b/17
- Belt designation:b43
- Interior length:1092 mm
GATES 89032180 V-BELT 7M2180 POLYFLEX
- gates:7M2180 POLYFLEX
- rubix:101A6725
- manufacturer :89032180
- ean:5412571039146
- In stock: Next day delivery
- Profile:7m
- Interior length:2180 mm
GATES 933503150 SUPER HC V-BELT SPC3150
- gates:SPC3150 SUPERHC
- rubix:102A4422
- manufacturer :933503150
- ean:5412571079760
- In stock: Next day delivery
- Profile:spc
- Upper width:22 mm
- Pitch length:3150 mm
OPTIBELT OPTI REDPOWER BELT SPB 17006002
- optibelt:SPB 1700 RP
- rubix:101A6395
- manufacturer :1747318
- ean:4014486078572
- In stock: Next day delivery
- Profile:spb
- Upper width:16.3 mm
- Pitch length:1700 mm
GATES 933101250 SUPER HC V-BELT SPZ1250
- gates:SPZ1250 SUPERHC
- rubix:102A4010
- manufacturer :933101250
- ean:5412571076073
- In stock: Next day delivery
- Profile:spz
- Upper width:10 mm
- Pitch length:1250 mm
OPTIBELT OPTI REDPOWER BELT SPA 18006002
- optibelt:SPA 1800 RP
- rubix:133A8703
- manufacturer :1518117
- ean:4014486077360
- In stock: Next day delivery
- Profile:spa
- Upper width:12.7 mm
- Pitch length:1800 mm
GATES 964301120 QUAD-POWER4 V-BELT XPZ1120/3VX442
- gates:XPZ1120/3VX442 QUAD-POWER 4
- rubix:104A1150
- manufacturer :964301120
- ean:5414465968174
- In stock: Next day delivery
- Profile:xpz
- Pitch length:1120 mm
- Outer length:1133 mm
GATES 933301800 SUPER HC V-BELT SPA1800
- gates:SPA1800 SUPERHC
- rubix:132A2688
- manufacturer :933301800
- ean:5412571078732
- In stock: Next day delivery
- Profile:spa
- Upper width:13 mm
- Pitch length:1800 mm
OPTIBELT SPB 33507700 WEDGEBELT SPB ENV SPB3350E
- optibelt:SPB 3350
- rubix:210A0037
- manufacturer :1773871
- ean:4014486078930
- In stock: Next day delivery
- Profile:spb
- Upper width:16.3 mm
- Pitch length:3350 mm
OPTIBELT OPTI REDPOWER BELT SPC 56006002
- optibelt:SPC 5600 RP
- rubix:101A3931
- manufacturer :1715824
- ean:4014486079708
- In stock: Next day delivery
- Profile:spc
- Upper width:22 mm
- Pitch length:5600 mm
GATES 933903550 SUPER HC V-BELT SPB3550/5V1400
- gates:SPB3550/5V1400 SUPERHC
- rubix:102A4424
- manufacturer :933903550
- ean:5412571080742
- In stock: Next day delivery
- Profile:spb
- Upper width:16 mm
- Pitch length:3550 mm
GATES SUPER HC SPB2530
- gates:SPB2530/5V1000 SUPERHC
- rubix:221A9361
- manufacturer :933902530
- ean:5400608075885
- In stock: Next day delivery
- Profile:spb
- Upper width:16 mm
- Pitch length:2530 mm
MECALINE Z25.5 WRAPPED V BELT 2.0
- Superseded Ref:883372
- mecaline:Z25.1/2/Z670 - 889988
- rubix:246A5380
- manufacturer :889988
- ean:3660338425417
- In stock: Next day delivery
- Profile:z/10
- Belt designation:z25 1/2
- Interior length:647 mm
OPTIBELT WEDGEBELTSPZENV SPZ 18627700
- optibelt:SPZ 1862
- rubix:100A2990
- manufacturer :1734437
- ean:4014486081060
- In stock: Next day delivery
- Profile:spz
- Upper width:9.7 mm
- Pitch length:1862 mm
OPTIBELT OPTI REDPOWER BELT SPZ 14006002
- optibelt:SPZ 1400 RP
- rubix:101A3804
- manufacturer :1579788
- ean:4014486080643
- In stock: Next day delivery
- Profile:spz
- Upper width:9.7 mm
- Pitch length:1400 mm
OPTIBELT SPA 10007700 WEDGEBELT SPA ENV SPA1000E
- optibelt:SPA 1000
- rubix:209A9954
- manufacturer :1682217
- ean:4014486076646
- In stock: Next day delivery
- Profile:spa
- Upper width:12.7 mm
- Pitch length:1000 mm





















