OPTIBELT OPTI REDPOWER BELT SPA 17006002


optibelt RED POWER 3 SPA

References
optibelt:SPA 1700 RP
rubix:101A9655
manufacturer :SPA 17006002
ean:4014486077261
Technical specifications
ProfileSPA
Belt designationSPA1700
Pitch length1700 mm
See all Specifications

Product details : OPTIBELT OPTI REDPOWER BELT SPA 17006002


The next generation of RED POWER 3 V-belts and kraftbands produces results that are really worth talking about: up to 50 % more performance while at the same time cutting costs by up to 35 %. Optimized production processes and consistent im-provement of raw materials have led to these excellent results. The cost savings are explaned as follow: Fewer belts + narrower pulleys + space saving  = less costs
High Performance Wedge Belts

Technical specifications


Attributes
ProfileSPA
Belt designationSPA1700
Pitch length1700 mm
Upper width12.7 mm
Height10 mm
Interior length1655 mm
Outer length1718 mm
ExecutionRED POWER 3
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
  • In stock: Next day delivery