optibelt RED POWER 3 SPC
Profile | SPC |
---|---|
Belt designation | SPC9000 |
Pitch length | 9000 mm |
Profile | SPC |
---|---|
Belt designation | SPC9000 |
Pitch length | 9000 mm |
Upper width | 22 mm |
Height | 18 mm |
Interior length | 8917 mm |
Outer length | 9030 mm |
Execution | RED POWER 3 |
In stock: Next day delivery