OPTIBELT WEDGEBELTSPAENV SPA 22827700


optibelt SK SPA

References
optibelt:SPA 2282
rubix:132A4371
manufacturer :SPA 22827700
ean:4014486077759
Technical specifications
ProfileSPA
Belt designationSPA2282
Pitch length2282 mm
See all Specifications

Product details : OPTIBELT WEDGEBELTSPAENV SPA 22827700


The wrapped OPTIBELT SK wedge belt has been developed with mechanical engineering in mind. It transmits substantially more power than the classical V-belt with comparable top width, e.g. section SPB and section B/17. The wrapped wedge belt has the famous OPTIBELT S=C PLUS attributes with an efficiency of approx. 97 % and is suitable for use in sets without additional measurement.

Technical specifications


Attributes
ProfileSPA
Belt designationSPA2282
Pitch length2282 mm
Upper width12.7 mm
Height10 mm
Interior length2237 mm
Outer length2300 mm
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
  • Delivery within 10-15 business days