OPTIBELT SPB 30707700 ISO WEDGE BELT PHG SPB3070


optibelt SK SPB

References
optibelt:SPB 3070
rubix:1429742
manufacturer :SPB 30707700
ean:4014486528954
Technical specifications
ProfileSPB
Belt designationSPB3070
Pitch length3070 mm
See all Specifications

Product details : OPTIBELT SPB 30707700 ISO WEDGE BELT PHG SPB3070


The wrapped OPTIBELT SK wedge belt has been developed with mechanical engineering in mind. It transmits substantially more power than the classical V-belt with comparable top width, e.g. section SPB and section B/17. The wrapped wedge belt has the famous OPTIBELT S=C PLUS attributes with an efficiency of approx. 97 % and is suitable for use in sets without additional measurement.

Technical specifications


Attributes
ProfileSPB
Belt designationSPB3070
Pitch length3070 mm
Upper width16.3 mm
Height13 mm
Interior length3010 mm
Outer length3092 mm
Show UNSPSC/ECL@SS
£ 28.56 excl. VAT
/ Each
£ 34.27 incl. VAT
  • In stock: Next day delivery