optibelt SUPER TX X13/AX
Profile | AX |
---|---|
Belt designation | AX28 |
Pitch length | 740 mm |
Profile | AX |
---|---|
Belt designation | AX28 |
Pitch length | 740 mm |
Upper width | 13 mm |
Height | 8 mm |
Interior length | 710 mm |
Outer length | 760 mm |
Lower width | 7.5 mm |
Delivery within 10-15 business days