OSBORN 0008-600063 ZT00 T BRUSH 60 X 6 X 6MM SHANK 0.3MM WIRE 600063


Osborn Rotary Wire Wheel

References
osborn:0008-600063 ZT00
rubix:060094
Technical specifications
Use• Suitable For Use On Hard To Reach Areas, Internal Surfaces And Grooves
See all Specifications

Product details : OSBORN 0008-600063 ZT00 T BRUSH 60 X 6 X 6MM SHANK 0.3MM WIRE 600063


The small diameter of these brushes with 6mm shanks make them most suitable for use on hard to reach areas, internal surfaces and grooves.Wire size 0.3mm

Strengths

Small diameter of these brushes with 6mm shanks make them most suitable for use on hard to reach areas, internal surfaces and grooves

Applications

Suitable for use on hard to reach areas, internal surfaces and grooves

Technical specifications


Attributes
Use• Suitable For Use On Hard To Reach Areas, Internal Surfaces And Grooves
ShapeCircular
Speed4500 rpm
Diameter60 mm
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
  • Delivery within 10-15 business days