Brushes
Filter Options
CATEGORIES
circular brushes (215)
other brushes (195)
bottle brushes (8)
Brand
3m
(4)
bosch
(2)
draper
(10)
dremel
(3)
flexovit
(4)
klingspor
(53)
norton
(4)
373 Product(s) with 418 variant(s):
ROEBUCK WIRE BRUSH 6MM SHAFT STEEL 25MM 787592
- roebuck:787592
- rubix:209A8131
- ean:3660338041938
- In stock: Next day delivery
- Wire:corrugated steel
- Brush diameter:25 mm
- Rod diameter:6 mm
£ 6.27 excl. VAT
/ Each
ROEBUCK WIRE WHEEL BRUSH,CIRCULAR WAVY DRILL ROD DIAMETER 6MM 787
- roebuck:787588
- rubix:209A8118
- ean:3660338041914
- In stock: Next day delivery
- Rod diameter:6 mm
- Brush diameter:70 mm
£ 10.19 excl. VAT
/ Each
ROEBUCK CUP BRUSH, TWISTED WIRE, ANGLE GRINDER BRUSH DIAMETER 80MM 787
- roebuck:787582
- rubix:209A7624
- ean:3660338041884
- In stock: Next day delivery
- Wire:twisted steel
- Brush diameter:80 mm
- Use:carding, de-burring, tartar removal
£ 15.46 excl. VAT
/ Each
ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, TWISTED WIRE, FOR DRILL D75 787590
- roebuck:787590
- rubix:209A8120
- ean:3660338041907
- In stock: Next day delivery
- Rod diameter:6 mm
- Brush diameter:75 mm
£ 6.08 excl. VAT
/ Each
ROEBUCK WIRE BRUSH 6MM SHAFT STAINLESS STEEL 25MM 840386
- roebuck:840386
- rubix:209A8129
- ean:3660338059063
- In stock: Next day delivery
- Wire:stainless steel
- Brush diameter:25 mm
- Rod diameter:6 mm
£ 6.27 excl. VAT
/ Each
ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, WAVY DIAMETER 200MM 787594
- roebuck:787594
- rubix:209A8121
- ean:3660338041945
- In stock: Next day delivery
- Wire:corrugated brass steel
- Brush diameter:200 mm
£ 9.88 excl. VAT
/ Each
ROEBUCK 840380 100MM WIRE WHEEL BRUSH TAPERED STAINLESS STEEL M14
- roebuck:840380
- rubix:209A8117
- ean:3660338059032
- In stock: Next day delivery
- Wire:stainless steel
- Brush diameter:100 mm
£ 27.86 excl. VAT
/ Each
ROEBUCK 70MM WIRE WHEEL BRUSH CIRCULAR 6MM SHAFT, WAVY S/STEEL 840378
- roebuck:840378
- rubix:209A7516
- ean:3660338059018
- Usually arrives within 14 working days
- Rod diameter:6 mm
- Brush diameter:70 mm
£ 8.18 excl. VAT
/ Each
ROEBUCK WIRE WHEEL BRUSH TAPERED, WAVY WIRE, ANGLE GRINDER D100 787586
- roebuck:787586
- rubix:209A8119
- ean:3660338041921
- Usually arrives within 14 working days
- Wire:corrugated steel
- Brush diameter:100 mm
£ 8.30 excl. VAT
/ Each
ROEBUCK WIRE WHEEL BRUSH CIRCULAR, TURRET, WAVY S/STEEL 200MM 840376
- roebuck:840376
- rubix:209A7377
- ean:3660338059001
- Usually arrives within 14 working days
- Wire:stainless steel
- Brush diameter:200 mm
£ 35.74 excl. VAT
/ Each
ROEBUCK CUP BRUSH, WAVY WIRE, ANGLE GRINDER BRUSH DIAMETER 80MM 787584
- roebuck:787584
- rubix:209A7625
- ean:3660338041891
- Usually arrives within 14 working days
- Wire:brass
- Brush diameter:80 mm
- Use:re-polishing, cleaning, carding, de-burring
£ 8.07 excl. VAT
/ Each
ROEBUCK WIRE WHEEL BRUSH 75MM TWISTED STAINLESS STEEL 6MM SHAFT 840388
- roebuck:840388
- rubix:209A7626
- ean:3660338059025
- Usually arrives within 14 working days
- Rod diameter:6 mm
- Brush diameter:75 mm
£ 8.89 excl. VAT
/ Each
3M 03772 CLEAN AND FINISHING FLAP BRUSH 75MMX45MMX6MM P60
- 3m:17143
- rubix:269581
- manufacturer :7000077936
- ean:04046719750870
- Delivery usually within ( 16 ) days
- Rod diameter:6 mm
- Brush diameter:75 mm
£ 15.70 excl. VAT
/ Each
3M 17189 75MM 6SFIN ROLOC DISC
- 3m:17189
- rubix:80028293
- manufacturer :7000077910
- ean:04046719750610
- Delivery usually within ( 17 ) days
- Rod diameter:6 mm
- Brush diameter:100 mm
£ 26.10 excl. VAT
/ Each
3M 17196 COMBI WHEEL CB-ZS 100MMX45MMX6MM P60
- 3m:17196
- rubix:395A4398
- manufacturer :7000077913
- ean:04046719750627
- Delivery usually within ( 17 ) days
- Rod diameter:6 mm
- Brush diameter:100 mm
£ 27.32 excl. VAT
/ Each
OSBORN 0008-600051 ZT00 T BRUSH 50 X 8 X 6MM SHANK 0.3MM WIRE 600051
- osborn:0008-600051 ZT00
- rubix:060093
- In stock: Next day delivery
- Wire:brass coated steel
- Brush diameter:50 mm
£ 1.16 excl. VAT
/ Each
OSBORN ROTARY WIRE WHEEL 75MM DIA X 10MM THICK X 6MM SHANK 600075
- osborn:0008-600075 ZT00
- rubix:060095
- In stock: Next day delivery
- Wire:brass coated steel
- Brush diameter:75 mm
£ 1.68 excl. VAT
/ Each
OSBORN CRIMPED CUP BRUSH 50 X 6MM SHANK 0.3MM WIRE 600041
- osborn:0028-600041 ZT00
- rubix:060091
- In stock: Next day delivery
- Wire:brass coated steel
- Brush diameter:50 mm
£ 1.80 excl. VAT
/ Each
OSBORN END BRUSH 17MM X 6MM SHANK CRIMPED STAINLESS STEEL
- osborn:0002-509.362
- rubix:2584443
- manufacturer :0002509362
- ean:4013349111067
- In stock: Next day delivery
- Wire:crimped wire
- Brush diameter:17 mm
- Rod diameter:6 mm
£ 15.63 excl. VAT
/ Each
OSBORN 0002613162 CUP BRUSH CRIMPED WIRE STEEL D75
- osborn:0002-613.162
- rubix:060063
- manufacturer :0002613162
- ean:4013349560438
- In stock: Next day delivery
- Wire:steel
- Brush diameter:75 mm
- Use:cleaning-removal of paint-rust-slag-blue discolouration
£ 17.99 excl. VAT
/ Each
OSBORN CIRCULAR BRUSH 50 X 17 X 6MM SHANK 0.3MM WIRE 504162
- osborn:0002-504.162
- rubix:060074
- manufacturer :0002504162
- ean:4060246006231
- In stock: Next day delivery
- Rod diameter:6 mm
- Brush diameter:50 mm
£ 4.01 excl. VAT
/ Each
"PRODEC CONTRACTOR NC15 1.5"" NOOK & CRANNY BRUSH"
- prodec:NC-15
- rubix:2536582
- ean:5019200012091
- In stock: Next day delivery
- Type:nook cranny brush
£ 0.86 excl. VAT
/ Each
OSBORN WIRE CUP BRUSH 65MM X M14 2 0.35MM TK 608131
- osborn:0002-608131 CC02
- rubix:060062
- In stock: Next day delivery
- Wire:steel
- Brush diameter:65 mm
£ 14.25 excl. VAT
/ Each
OSBORN CRIMPED CUP BRUSH 75 X 6MM SHANK 0.3MM WIRE 600061
- osborn:0028-600061 ZT00
- rubix:060092
- In stock: Next day delivery
- Wire:brass coated steel
- Brush diameter:75 mm
£ 3.59 excl. VAT
/ Each
24 items of 373
























