Piab
Filter Options
Categories
fluid transmission & flow technology (314)
machining, cutting & drilling (1)
1Brand
piab
(315)
125 Product(s) with 315 variant(s):
PIAB B10-2.10 SUCTION CUP 3150101
- piab:3150101
- rubix:120A6872
- manufacturer :3150101
- In stock: Next day delivery
- Material:chloroprene (cr)
- Diameter:10 mm
- Shape:bellow
£ 3.58 excl. VAT
/ Each
PIAB BL40-2.20 CUP 0101120
- piab:0101120
- rubix:121A6983
- manufacturer :0101120
- In stock: Next day delivery
- Material:silicone (sil)
- Diameter:40 mm
- Shape:round
£ 20.38 excl. VAT
/ Each
PIAB FILTER ELEM PK3 0128426
- piab:0128426
- rubix:123A1104
- manufacturer :128426
- In stock: Next day delivery
- Type:filter element
£ 61.75 excl. VAT
/ Each
PIAB B30-2S50 SUCTION CUP 0101104
- piab:0101104
- rubix:121A5183
- manufacturer :0101104
- In stock: Next day delivery
- Material:silicone (sil)
- Diameter:30 mm
- Shape:bellow
£ 14.58 excl. VAT
/ Each
PIAB 0114131 SUCTION CUP BX25P 60
- piab:0114131
- rubix:120A2570
- manufacturer :0114131
- In stock: Next day delivery
- Material:polyurethane 30/60 (pu)
- Diameter:25 mm
- Shape:bellow
£ 35.06 excl. VAT
/ Each
PIAB BL30-3P.4L.04AJ CUP 113743
- piab:0113743
- rubix:122A6354
- manufacturer :0113743
- In stock: Next day delivery
- Material:polyurethane 30/70 (pu)
- Diameter:30 mm
- Shape:bellow
£ 33.80 excl. VAT
/ Each
PIAB U15-20 SUCTION CUP 3150118S
- piab:3150118S
- rubix:121A4367
- manufacturer :3150118S
- In stock: Next day delivery
- Material:silicone (sil)
- Diameter:15 mm
- Shape:round
£ 5.33 excl. VAT
/ Each
PIAB F26 CUP ONLY 0201216
- piab:0201216
- rubix:120A8747
- manufacturer :0201216
- In stock: Next day delivery
- Material:silicone
- Diameter:26 mm
- Shape:round
£ 6.34 excl. VAT
/ Each
PIAB VACUUM FILTER 3/4IN 3116652
- piab:3116652
- rubix:122A9922
- manufacturer :3116652
- In stock: Next day delivery
- Type:filter case
£ 78.54 excl. VAT
/ Each
PIAB 3150125S F15 SUCTION CUP
- piab:3150125S
- rubix:208A3460
- manufacturer :3150125S
- In stock: Next day delivery
- Material:silicone (sil)
- Diameter:15 mm
- Shape:flat
£ 5.58 excl. VAT
/ Each
PIAB B50-2.30 SUCTION CUP 0101109
- piab:0101109
- rubix:132A3104
- manufacturer :0101109
- In stock: Next day delivery
- Material:nitrile-pvc (npv)
- Diameter:50 mm
- Shape:round
£ 17.19 excl. VAT
/ Each
PIAB F50-2.30.05AG CUP 0101772
- piab:0101772
- rubix:121A4724
- manufacturer :0101772
- In stock: Next day delivery
- Material:nitrile-pvc (npv)
- Diameter:50 mm
- Shape:flat
£ 20.26 excl. VAT
/ Each
PIAB F20.10 SUCTION CUP 0101129
- piab:0101129
- rubix:121A1196
- manufacturer :0101129
- In stock: Next day delivery
- Material:chloroprene (cr)
- Diameter:20 mm
- Shape:round
£ 5.27 excl. VAT
/ Each
PIAB SI 08-3 CARTRIDGE 113572
- piab:0113572
- rubix:124A4333
- manufacturer :0113572
- In stock: Next day delivery
- Type:coax mini
£ 87.48 excl. VAT
/ Each
PIAB SILICONE SUCTION CUP 0117611
- piab:0117611
- rubix:121A4859
- manufacturer :0117611
- In stock: Next day delivery
- Material:silicone (sil)
- Diameter:40 mm
- Shape:bellow
£ 27.31 excl. VAT
/ Each
PIAB VACUUM CUP 200241
- piab:0200241
- rubix:120A7199
- manufacturer :02.00.241
- In stock: Next day delivery
- Material:silicone (sil)
- Diameter:10 mm
- Shape:round
£ 7.60 excl. VAT
/ Each
PIAB VACUUM GENERATOR 0122896
- piab:0122896
- rubix:119A5039
- manufacturer :0122896
- In stock: Next day delivery
- Maximum working temperature:80 °C
£ 40.34 excl. VAT
/ Each
PIAB M20A6-BN VACUUM PUMP 3222188
- piab:3222188
- rubix:119A7041
- manufacturer :3222188
- In stock: Next day delivery
- Maximum working temperature:80 °C
£ 96.24 excl. VAT
/ Each
PIAB VACUUM FILTER 1IN 3116672
- piab:3116672
- rubix:122A9919
- manufacturer :31.16.672
- In stock: Next day delivery
- Type:g1
£ 121.40 excl. VAT
/ Each
PIAB F33 CUP ONLY 0200328
- piab:0200328
- rubix:121A8078
- manufacturer :0200328
- Usually arrives within 14 working days
- Type:footnote
£ 6.91 excl. VAT
/ Each
PIAB 3/8 FILTER SET 0128421
- piab:0128421
- rubix:123A1103
- manufacturer :0128421
- Usually arrives within 14 working days
- Type:filter element
£ 16.54 excl. VAT
/ Each
PIAB 0202850 SUCTION CUP
- piab:0202850
- rubix:209A6893
- manufacturer :0202850
- Usually arrives within 14 working days
- Material:silicone (sil)
- Diameter:40 mm
- Shape:bellow
£ 5.59 excl. VAT
/ Each
PIAB 04AB CUP FTG 3250091
- piab:3250091
- rubix:121A6765
- manufacturer :3250091
- Usually arrives within 14 working days
- Type:attachments
£ 11.35 excl. VAT
/ Each
PIAB BL40-2.10 CUP 0101119
- piab:0101119
- rubix:121A8079
- manufacturer :0101119
- Usually arrives within 14 working days
- Material:chloroprene (cr)
- Diameter:40 mm
- Shape:round
£ 14.35 excl. VAT
/ Each
24 items of 125























