PIAB F26 CUP ONLY 0201216


Suction Cup

References
piab:201216
rubix:120A8747
brand logo
brand logo
Technical specifications
MaterialSilicone
Diameter26 mm
ShapeRound
See all Specifications

Product details : PIAB F26 CUP ONLY 0201216


The material used is food grade silicone material. It is free from colour pigments, approved by FDA (FDA 21 CFR 177. 2600. ) and meets EU's regulation EU 1935/2004. (FDA approved). The cup is soft and pliable and can operate at a wide temperature range.

Strengths

•Designed for opening bags in bag filling stations
Also suitable to handle thin and sensitive sheets, such as paper and plastic films
The thin, conformable lip and clever cleat pattern prevent sensitive object/sheet to get sucked in and damaged while giving enhanced lifting force
FDA approved silicone material

Technical specifications


Attributes
MaterialSilicone
Diameter26 mm
ShapeRound
TypeSuction Cup
Metrical Diameter26 mm
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
  • In stock: Next day delivery