Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic tools
Pneumatic tools for assembling and removing equipment
Pneumatic drill
ATLAS COPCO PISTOL DRILL LBB26 EPX019 MP8421050024
ATLAS COPCO PISTOL DRILL LBB26 EPX019 MP8421050024
Pistol Drill
References
atlas copco:
8421050024
rubix:
4533801
Technical specifications
Chuck capacity
10
mm
Weight
0.79
kg
See all Specifications
Product details
Technical specifications
Product details : ATLAS COPCO PISTOL DRILL LBB26 EPX019 MP8421050024
Pneumatic handheld drill, pistol grip model
Strengths
Lubrication-free motor, Soft grip, Sensitive trigger, Chuck guard included, Wing design, Adjustable air exhaust, Correct handle angle
Applications
LBB drills are of highest quality and built to provide consistent reliability and performance in a wide range of applications. Their advanced ergonomic designs make your job easier, safer and more efficient.
Technical specifications
Attributes
Chuck capacity
10
mm
Weight
0.79
kg
Power
500
W
No-load consumption
14.5
l/s
Model
LBB26
Type
Pistol Grip Drill
Sound level
93
dB
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
957.49
excl. VAT
/
Each
£
1,148.99
incl. VAT
Delivery within 10-15 business days
Create PDF from product