References
Festo:DAMD-PS-M10-16-R1
Rubix:390A5881
Manufacturer :1355026
EAN:4052568061852

Technical specifications
| Material | high-alloy stainless steel |
|---|---|
| Threading diameter | 10 mm |
Documents
Product details : FESTO 1355026 PLUG SCREW
Plug screw DAMD-PS-M10-16-R1 1355026
Technical specifications
Attributes
| Material | high-alloy stainless steel |
|---|---|
| Threading diameter | 10 mm |
| Shape | hexagonal |
Show UNSPSC/ECL@SS
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
- Delivery usually within ( 2 ) days