• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Control elements(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Locking- / Blocking elements
Locking element
DESTACO CLAMP 81L16-10100

DESTACO CLAMP 81L16-10100


Power clamp

References
destaco:81L16-10100
rubix:123A5051
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : DESTACO CLAMP 81L16-10100


Power clamp
Power clamp

Technical specifications


Attributes
No attributes to display for this product
£ 711.57 excl. VAT
/ Each
£ 853.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DESTACO 305/307/309 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMPDESTACO 6015-M STRAIGHT LINE ACTION HAND CLAMPDESTACO HORIZ LATCH CLAMP 331DESTACO 400MM SS CLAMP 604-MMSSOLYMPUS OLYM-S24D-C24D 24VDC CONTROL AND SOLENOID POWER TO UNLOCKDESTACO 201 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMPDESTACO M5 ADJ SPINDLE 213208-MDESTACO 2017-UR 2017 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMPDESTACO 82M3E030050L8 POWER CLAMPDESTACO SPINDLE DE-STA-CO 507208-MDESTACO 247-U VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMPDESTACO 227 U HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMPDESTACO TOGGLE CLAMP 624-SSDESTACO 202208-M FLAT-TIP BONDED NEOPRENE SPINDLEDESTACO 202-U 202 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories