GATES HTD BELT 8M PITCH HTD 800 8M 20


PowerGrip HTD Synchronous Belt

References
gates:800-8M-20
rubix:102A9374
ean:5412571277272
Technical specifications
Profile8M HTD
Primitive length800 mm
Belt width20 mm
See all Specifications

Product details : GATES HTD BELT 8M PITCH HTD 800 8M 20


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Technical specifications


Attributes
Profile8M HTD
Primitive length800 mm
Belt width20 mm
Pitch8 mm
MaterialCR
Number of teeth100
Height6 mm
Show UNSPSC/ECL@SS
£ 21.05 excl. VAT
/ Each
£ 25.26 incl. VAT
  • In stock: Next day delivery