Gates
Filter Options
Categories
mechanical power transmission (11645)
fluid transmission & flow technology (3)
1Brand
gates
(11648)

599 Product(s) with 11,648 variant(s):
GATES 940043196 POWERGRIP GT3 SYNCHRONOUS BELT 537-3MGT3-9
- gates:GT3 537 3MGT 9
- rubix:101A8127
- manufacturer :940043196
- ean:5414465315947
- In stock: Next day delivery
- Profile:3m
- Primitive length:537 mm
- Belt width:9 mm
£ 14.78 excl. VAT
/ Each
GATES 964400690 QUAD-POWER4 V-BELT XPA690
- gates:XPA690 QUAD-POWER 4
- rubix:201A2783
- manufacturer :964400690
- ean:5414465969935
- In stock: Next day delivery
- Profile:xpa
- Pitch length:690 mm
- Outer length:708 mm
£ 9.00 excl. VAT
/ Each
GATES 925742033 POWERGRIP CTB SYNCHRONOUS BELT 330-H-100
- gates:330 H 100
- rubix:102A7105
- manufacturer :925742033
- ean:5412571225310
- In stock: Next day delivery
- Profile:h
- Primitive length:33 ''
- Belt width:25.4 mm
£ 24.18 excl. VAT
/ Each
GATES 776220425 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-420-16
- gates:PU T5 420 16
- rubix:101A6236
- manufacturer :776220425
- ean:5414465219689
- In stock: Next day delivery
- Profile:t5
- Primitive length:420 mm
- Belt width:16 mm
£ 7.28 excl. VAT
/ Each
GATES 940053203 POWERGRIP GT3 SYNCHRONOUS BELT 255-3MGT3-9
- gates:GT3 255 3MGT 9
- rubix:102A2006
- manufacturer :940053203
- ean:5414465312410
- In stock: Next day delivery
- Profile:3mgt
- Primitive length:255 mm
- Belt width:9 mm
£ 10.18 excl. VAT
/ Each
GATES 925732024 POWERGRIP CTB SYNCHRONOUS BELT 240-L-075
- gates:240 L 075
- rubix:103A0376
- manufacturer :925732024
- ean:5412571224702
- In stock: Next day delivery
- Profile:l
- Primitive length:24 ''
- Belt width:19.05 mm
£ 12.97 excl. VAT
/ Each
GATES 929311080 POWERGRIP HTD SYNCHRONOUS BELT 800-8M-20
- gates:HTD 800 8M 20
- rubix:102A9374
- manufacturer :929311080
- ean:5412571277272
- In stock: Next day delivery
- Profile:8m htd
- Primitive length:800 mm
- Belt width:20 mm
£ 22.58 excl. VAT
/ Each
GATES 964501700 QUAD-POWER4 V-BELT XPB1700/5VX674
- gates:XPB1700/5VX674 QUAD-POWER 4
- rubix:104A1162
- manufacturer :964501700
- ean:5414465973147
- In stock: Next day delivery
- Profile:xpb
- Pitch length:1700 mm
- Outer length:1721 mm
£ 41.06 excl. VAT
/ Each
GATES 919006700 PREDATOR V-BELT SPBP6700/5VP2650
- gates:SPBP6700 PREDATOR
- rubix:103A5508
- manufacturer :919006700
- ean:5414465579851
- In stock: Next day delivery
- Profile:spbp
- Upper width:16 mm
- Pitch length:6700 mm
£ 143.19 excl. VAT
/ Each
GATES 89032180 V-BELT 7M2180 POLYFLEX
- gates:7M2180 POLYFLEX
- rubix:101A6725
- manufacturer :89032180
- ean:5412571039146
- In stock: Next day delivery
- Profile:7m
- Interior length:2180 mm
£ 58.42 excl. VAT
/ Each
GATES 925722009 POWERGRIP CTB SYNCHRONOUS BELT 90-XL-037
- gates:90 XL 037
- rubix:132A4006
- manufacturer :925722009
- ean:5412571224276
- In stock: Next day delivery
- Profile:xl
- Primitive length:9 ''
- Belt width:9.525 mm
£ 3.52 excl. VAT
/ Each
GATES 933503150 SUPER HC V-BELT SPC3150
- gates:SPC3150 SUPERHC
- rubix:102A4422
- manufacturer :933503150
- ean:5412571079760
- In stock: Next day delivery
- Profile:spc
- Upper width:22 mm
- Pitch length:3150 mm
£ 71.02 excl. VAT
/ Each
GATES 964301250 QUAD-POWER4 V-BELT XPZ1250/3VX494
- gates:XPZ1250/3VX494 QUAD-POWER 4
- rubix:104A2810
- manufacturer :964301250
- ean:5414465968556
- In stock: Next day delivery
- Profile:xpz
- Pitch length:1250 mm
- Outer length:1263 mm
£ 11.00 excl. VAT
/ Each
GATES SPZ1120MN SUPERHC MN WEDGE BELT SPZMCOG
- gates:SPZ1120MN SUPERHC MN
- rubix:182297
- manufacturer :941801120
- ean:5412571108569
- In stock: Next day delivery
- Profile:spz
- Upper width:9.7 mm
- Pitch length:1120 mm
£ 8.70 excl. VAT
/ Each
GATES 933101250 SUPER HC V-BELT SPZ1250
- gates:SPZ1250 SUPERHC
- rubix:102A4010
- manufacturer :933101250
- ean:5412571076073
- In stock: Next day delivery
- Profile:spz
- Upper width:10 mm
- Pitch length:1250 mm
£ 9.45 excl. VAT
/ Each
GATES 924632039 TWIN POWER SYNCHRONOUS BELT TP-390-H-100
- gates:TP 390 H 100
- rubix:106A1468
- manufacturer :924632039
- ean:5412571204261
- In stock: Next day delivery
- Profile:dh
- Primitive length:39 ''
- Belt width:25.4 mm
£ 3,932.04 excl. VAT
/ 28 pieces
GATES 925751126 POWERGRIP CTB SYNCHRONOUS BELT 1260-XH-200
- gates:1260 XH 200
- rubix:102A2928
- manufacturer :925751126
- ean:5412571226355
- In stock: Next day delivery
- Profile:xh
- Primitive length:126 ''
- Belt width:50.8 mm
£ 168.06 excl. VAT
/ Each
GATES MEGACRIMP COUPLING 4G4FBSPORX
- gates:4G4FBSPORX
- rubix:117A8686
- manufacturer :7100-19591-5
- ean:5414465712685
- In stock: Next day delivery
- Material:steel
- Type:coupling
- Threading diameter (inch):g 1/4 ''
£ 2.78 excl. VAT
/ Each
GATES 933301800 SUPER HC V-BELT SPA1800
- gates:SPA1800 SUPERHC
- rubix:132A2688
- manufacturer :933301800
- ean:5412571078732
- In stock: Next day delivery
- Profile:spa
- Upper width:13 mm
- Pitch length:1800 mm
£ 18.61 excl. VAT
/ Each
GATES 933903550 SUPER HC V-BELT SPB3550/5V1400
- gates:SPB3550/5V1400 SUPERHC
- rubix:102A4424
- manufacturer :933903550
- ean:5412571080742
- In stock: Next day delivery
- Profile:spb
- Upper width:16 mm
- Pitch length:3550 mm
£ 52.17 excl. VAT
/ Each
GATES 929790057 TWIN POWER SYNCHRONOUS BELT TP-890-5M-25
- gates:TP HTD 890 5M 25
- rubix:106A0519
- manufacturer :929790057
- ean:5412571336542
- In stock: Next day delivery
- Profile:5m htd
- Primitive length:890 mm
- Belt width:25 mm
£ 2,117.52 excl. VAT
/ 18 pieces
GATES VBELT B SECT ENV B83 17X2110LI B2150 LD DELTA CLASSIC
- gates:B83 17x2110Li B2150 Ld DELTA CLASSIC
- rubix:101A8844
- manufacturer :962260830
- ean:5414465296130
- In stock: Next day delivery
- Profile:b/17
- Belt designation:b83
- Interior length:2110 mm
£ 9.85 excl. VAT
/ Each
GATES 946520818 BELT PJ1473/7 580J7 MICROV
- gates:PJ1473/7 580J7 MICROV
- rubix:269A9455
- manufacturer :946520818
- ean:5414465520877
- In stock: Next day delivery
- Profile:pj
- Length:1473 mm
- Number of ribs:7
£ 18.03 excl. VAT
/ Each
GATES 9331-02410 SUPER HC SPZ2410
- gates:SPZ2410/3V950 SUPERHC
- rubix:236A6611
- manufacturer :933102410
- ean:5400608075793
- In stock: Next day delivery
- Profile:spz
- Upper width:9.7 mm
- Pitch length:2410 mm
£ 17.52 excl. VAT
/ Each
24 items of 599



















