PRIMA-L Key-type Drill Chuck
Clamping range | 1-10 |
---|---|
Threading | 3/8“-24 |
Handle fitting | Key |
Clamping range | 1-10 |
---|---|
Threading | 3/8“-24 |
Handle fitting | Key |
Exterior diameter | 33.35 mm |
Length, mandrel open | 49.5 mm |
Length, mandrel closed | 61 mm |
Size | 10 |
Delivery within 10-15 business days