Attachments for rotating tools
Filter Options
CATEGORIES
drilling bars (1158)
drilling mandrels (1010)
pincers (597)
other chucks (513)
miller holder mandrels (290)
attachments for rotary tools with hexagonal tail (241)
pincer mandrels (176)
thread-cutting mandrels (104)
morse taper mandrels (13)
accessories for pincer mandrel (5)
ratchet for pincer mandrel (2)
Brand
bosch
(3)
cp (chicago pneumatic)
(1)
dremel
(2)
facom
(4)
giss cutline
(3)
irwin
(2)
jacobs chuck
(2)
3,733 Product(s) with 4,109 variant(s):
CUTLINE DRILL CHUCK KEYLESS B16 CAPACITY 3 - 16 MM 869094
- Superseded Ref:847749
- giss cutline:869094
- rubix:869094
- ean:3660338228612
- Usually arrives within 14 working days
- Outer diameter:56 mm
- Type of attachment:b16
- Clamping range, minimum:3 mm
£ 106.89 excl. VAT
/ Each
ROHM 25835 DRILL CHUCK KEY S3 120-13
- röhm:025835
- rubix:228299
- ean:4019208012315
- In stock: Next day delivery
- Type:rohm 25835 drill chuck key s3 120-13
£ 4.31 excl. VAT
/ Each
PRAMET S16M-SCLCR 09-A BORING BAR 6756714
- pramet:S16M-SCLCR 09-A
- rubix:2532685
- manufacturer :6756714
- ean:3603602920805
- In stock: Next day delivery
- Diameter:16 mm
- Total length:150 mm
£ 112.65 excl. VAT
/ Each
IRWIN RECORD VISE-GRIP LOCKING PLIERS SET OF 3
- record (irwin):TVG73
- rubix:213161
- Usually arrives within 14 working days
- Number of elements:3
£ 68.72 excl. VAT
/ Each
SANDVIK C6-390B.140-50 030 ISO 7388-1 TO COROMANT ADAPTOR 6408270
- sandvik coromant:C6-390B.140-50 030
- rubix:80317020
- manufacturer :6408270
- Usually arrives within 14 working days
- Type:adapter iso 7388-1 to coromant capto
£ 390.45 excl. VAT
/ Each
SANDVIK C6-390B.140-50 080 ISO 7388-1 TO COROMANT ADAPTOR 6408271
- sandvik coromant:C6-390B.140-50 080
- rubix:80176232
- manufacturer :6408271
- Usually arrives within 14 working days
- Type:adapter iso 7388-1 to coromant capto
£ 390.45 excl. VAT
/ Each
SANDVIK E12Q-STFCR 09-R 107 SOLID CARBIDE BORING BAR 5734154
- sandvik coromant:E12Q-STFCR 09-R
- rubix:88580603
- manufacturer :5734154
- Usually arrives within 14 working days
- Diameter:12 mm
- Total length:180 mm
£ 449.84 excl. VAT
/ Each
ROHM 14912 TAPER SHANK ARBOR MT3XB16 HARD 236-30
- röhm:14912
- rubix:80089450
- ean:4019208001593
- Usually arrives within 14 working days
- Type:mounting shaft kd cm3 b16 type 236 014912
£ 14.84 excl. VAT
/ Each
SANDVIK 5680 105-05 ADJUSTABLE TORQUE WRENCH NM 5764197
- sandvik coromant:5680 105-05
- rubix:80176482
- manufacturer :5764197
- Usually arrives within 14 working days
- Type:cle 5680 105-05
£ 110.20 excl. VAT
/ Each
SANDVIK 930-C6-HD-20-084 COROMANT TO 930 6255453
- sandvik coromant:930-C6-HD-20-084
- rubix:80987729
- manufacturer :6255453
- ean:26255453
- Usually arrives within 14 working days
- Type of attachment:adapter coromant capto® → corochuck™ 930 (930-c6-hd-20-084)
- Length without attachment:84 mm
- Clamping diameter:20 mm
£ 660.25 excl. VAT
/ Each
SANDVIK 930-C6-S-20-150 COROMANT TO 930 6255467
- sandvik coromant:930-C6-S-20-150
- rubix:80360220
- manufacturer :6255467
- Usually arrives within 14 working days
- Type of attachment:corochuck™ 930
- Length without attachment:150 mm
- Clamping diameter:20 mm
£ 660.25 excl. VAT
/ Each
SANDVIK 5680 084-15 BIT 7700784
- sandvik coromant:5680 084-15
- rubix:244A5391
- manufacturer :7700784
- ean:7323224320406
- Usually arrives within 14 working days
- Type:nozzle 5680 084-15
£ 5.83 excl. VAT
/ Each
OMEGAPROD OM32261 ER32-14 STANDARD COLLET COLLET ER32 470E 14-13MM
- omega products:OM32261
- rubix:293A9829
- Usually arrives within 14 working days
- Diameter:33 mm
- Clamping diameter:14 mm
£ 7.45 excl. VAT
/ Each
SANDVIK 5680091-03 SPARE PARTS/ACCESSORIES 5764208
- sandvik coromant:5680 091-03
- rubix:319A4855
- manufacturer :5764208
- Usually arrives within 14 working days
- Type:assembly element
£ 24.05 excl. VAT
/ Each
STAHLWILLE 12915 1 77390001 RATCHET TAP HOLDER 2-5MM 12915.1
- stahlwille:77390001
- rubix:80375803
- ean:4018754048977
- Usually arrives within 14 working days
- Length:85 mm
- Tail diameter:5 mm
£ 24.81 excl. VAT
/ Each
VCOIL 04312 V-COIL RAPID M8 KIT
- v-coil:04312
- rubix:218A7308
- ean:4022835043126
- Usually arrives within 14 working days
- Type:vcoil 04312 v-coil rapid m8 kit
£ 31.35 excl. VAT
/ Each
SANDVIK 393.14-16 0400 ER COLLET 5760446
- sandvik coromant:393.14-16 0400
- rubix:1029874
- manufacturer :5760446
- Usually arrives within 14 working days
- Diameter:17 mm
- Clamping diameter:4 mm
£ 43.50 excl. VAT
/ Each
SANDVIK 393.15-25 14 ER COLLET 5966303
- sandvik coromant:393.15-25 14
- rubix:80987405
- manufacturer :5966303
- Usually arrives within 14 working days
- Diameter:26 mm
- Clamping diameter:14 mm
£ 81.42 excl. VAT
/ Each
OMEGAPROD OM32069 ER11 STANDARD COLLET SET (13PCS) 1-7MM
- omega products:OM32069
- rubix:260A7723
- Usually arrives within 14 working days
- Number of elements:13
£ 85.48 excl. VAT
/ Each
SANDVIK 5680 105-01 ADJUSTABLE TORQUE WRENCH NM 5764187
- sandvik coromant:5680 105-01
- rubix:258A3228
- manufacturer :5764187
- Usually arrives within 14 working days
- Type:cle 5680 105-01
£ 95.96 excl. VAT
/ Each
FACOM GJP.A4 4 PIECE PLIER SET
- facom:GJP.A4
- rubix:215A2067
- ean:3662424088636
- Delivery usually within ( 14 ) days
- Number of elements:4
£ 123.15 excl. VAT
/ Each
SANDVIK A08H-SCLCR 06-R 107 BORING BAR FOR TURNING 5721892
- sandvik coromant:A08H-SCLCR 06-R
- rubix:1501127
- manufacturer :5721892
- Usually arrives within 14 working days
- Diameter:8 mm
- Total length:100 mm
£ 124.45 excl. VAT
/ Each
SANDVIK A12M-SDUCR 07 107 BORING BAR FOR TURNING 5727564
- sandvik coromant:A12M-SDUCR07
- rubix:1501133
- manufacturer :5727564
- ean:12160396
- Usually arrives within 14 working days
- Diameter:12 mm
- Total length:150 mm
£ 124.45 excl. VAT
/ Each
SANDVIK A16R-SCLCR 09-R 107 BORING BAR FOR TURNING 5721558
- sandvik coromant:A16R-SCLCR09-R
- rubix:1501131
- manufacturer :5721558
- ean:12166350
- Usually arrives within 14 working days
- Diameter:16 mm
- Total length:200 mm
£ 124.45 excl. VAT
/ Each
24 items of 3733































