Röhm
Filter Options
Categories
machining, cutting & drilling (131)
tools & metrology (1)
1Brand
röhm
(132)
61 Product(s) with 132 variant(s):
ROHM 25835 DRILL CHUCK KEY S3 120-13
- röhm:025835
- rubix:228299
- ean:4019208012315
- In stock: Next day delivery
- Type:rohm 25835 drill chuck key s3 120-13
£ 4.42 excl. VAT
/ Each
ROHM 17077 DRIFT DIN 317 MT 3 266-03
- röhm:17077
- rubix:257A3302
- ean:4019208002644
- Usually arrives within 14 working days
- Taper shank:cm3
£ 6.70 excl. VAT
/ Each
ROHM 14912 TAPER SHANK ARBOR MT3XB16 HARD 236-30
- röhm:14912
- rubix:80089450
- ean:4019208001593
- Usually arrives within 14 working days
- Type:mounting shaft kd cm3 b16 type 236 014912
£ 14.84 excl. VAT
/ Each
ROHM 111595 DRILLING MACHINE VICE BOF-2 728-02
- röhm:111595
- rubix:80139599
- ean:4019208039428
- Usually arrives within 14 working days
- Width of jaws:110 mm
- Clamping diameter:130 mm
- Width:72.5 mm
£ 437.25 excl. VAT
/ Each
ROHM 307319 DRILL CHUCK KEY S14 109-08
- röhm:307319
- rubix:228317
- ean:4019208069159
- Usually arrives within 14 working days
- Type:drill chuck key
£ 4.31 excl. VAT
/ Each
ROHM SDS ADAPTOR 1/2 X 20 THREAD 547600
- röhm:547600
- rubix:228604
- Usually arrives within 14 working days
- Type:rohm sds adaptor 1/2 x 20 thread 547600
£ 4.32 excl. VAT
/ Each
ROHM 871050 DRILL CHUCK SU13S 1/2-20 136-35
- röhm:871050
- rubix:228453
- ean:4019208191812
- Usually arrives within 14 working days
- Outer diameter:40.2 mm
- Type of attachment:threaded
- Clamping range, minimum:1 mm
£ 85.15 excl. VAT
/ Each
ROHM 110161 DRILL JAWS BB 250/3 SET 300-30
- röhm:110161
- rubix:2022605
- ean:4019208038780
- Usually arrives within 14 working days
- For model:jaw bb.din 6350
£ 248.11 excl. VAT
/ Each
ROHM 107595 SOFT BLOCK JAWS BL-315/3 SET 301-35
- röhm:107595
- rubix:2022595
- ean:4019208034423
- Usually arrives within 14 working days
- Type:unstepped jaw
- Body material:non-metallic and other materials
£ 306.77 excl. VAT
/ Each
ROHM 42843 REV.TAILST.CENTRE K110H MT5 604-10
- röhm:42843
- rubix:025320
- ean:4019208014364
- Usually arrives within 14 working days
- Taper shank:cm5
- Tip angle:60 °
£ 500.40 excl. VAT
/ Each
ROHM 161828 MODULAR VICE MSR-125/SPW150 706-00
- röhm:161828
- rubix:228892
- ean:4019208190242
- Usually arrives within 14 working days
- Width of jaws:125 mm
- Length:401 mm
- Height of jaws:40 mm
£ 792.77 excl. VAT
/ Each
ROHM 17023 REDUCING SLEEVE HARD MT 4X3 262-40
- röhm:17023
- rubix:257A3299
- ean:4019208002262
- Usually arrives within 14 working days
- Total length:140 mm
£ 20.84 excl. VAT
/ Each
ROHM 1328310 DRILL CHUCK EXTRA80-RV13 1/2-20 104-61
- röhm:1328310
- rubix:2594403
- ean:4019208414935
- Usually arrives within 14 working days
- Outer diameter:42.7 mm
- Type of attachment:1/2-20
- Clamping range, minimum:1.5 mm
£ 47.26 excl. VAT
/ Each
ROHM 13711 SOLID CENTRE FULL POINT MT3 60D 665-03
- röhm:013711
- rubix:227A0162
- ean:4019208001036
- Usually arrives within 14 working days
- Total length:125 mm
- Diameter:24.1 mm
£ 51.27 excl. VAT
/ Each
ROHM 107594 SOFT BLOCK JAWS BL 250/3 SET 301-30
- röhm:107594
- rubix:2022594
- ean:4019208034416
- Usually arrives within 14 working days
- Type:unstepped jaw
- Number of elements:3
- Body material:steel
£ 163.29 excl. VAT
/ Each
ROHM 107593 SOFT BLOCK JAWS BL 200/3 SET 301-25
- röhm:107593
- rubix:2022593
- ean:4019208034409
- Usually arrives within 14 working days
- Type:unstepped jaw
- Number of elements:3
- Body material:steel
£ 167.44 excl. VAT
/ Each
ROHM 871009 DRILL CHUCK S10 B16 134-00
- röhm:871009
- rubix:169A7851
- ean:4019208009414
- Usually arrives within 14 working days
- Outer diameter:43 mm
- Type of attachment:b16
- Clamping range, minimum:0 mm
£ 168.41 excl. VAT
/ Each
ROHM 362082 REV.TAILST.CENT.K08VL MT4 60G 600-20
- röhm:362082
- rubix:228903
- ean:4019208094434
- Usually arrives within 14 working days
- Taper shank:42 mm
- Tip angle:60 °
£ 332.12 excl. VAT
/ Each
ROHM 110163 DRILL JAWS BB 350+400/3 SET 300-40
- röhm:110163
- rubix:2022607
- manufacturer :110163
- ean:4019208038803
- Usually arrives within 14 working days
- Type:9320700400 three-jaw set d6350 bb 400mm röhm
£ 724.61 excl. VAT
/ Each
ROHM 128032 MACHINE VICE RS-2 711-02
- röhm:128032
- rubix:228858
- ean:4019208042367
- Usually arrives within 14 working days
- Width of jaws:113 mm
- Length:423 mm
- Height of jaws:31.6 mm
£ 783.24 excl. VAT
/ Each
ROHM S7 CHUCK KEY (ALT TO JACOBS K1)
- röhm:68003
- rubix:4521113
- In stock: Next day delivery
- Type:drill chuck key
£ 5.77 excl. VAT
/ Each
ROHM 227152 DRILL CHUCK P16M B16 111-02
- röhm:227152
- rubix:167A3407
- ean:4019208062747
- Usually arrives within 14 working days
- Outer diameter:50 mm
- Clamping range, minimum:3 mm
- Clamping range, maximum:16 mm
£ 54.42 excl. VAT
/ Each
ROHM 1322223 DRILL CHUCK P13L 1/2-20 116-60
- röhm:1322223
- rubix:2585075
- ean:4019208415901
- Usually arrives within 14 working days
- Outer diameter:42.4 mm
- Clamping range, minimum:1 mm
- Clamping range, maximum:13 mm
£ 30.10 excl. VAT
/ Each
ROHM 1322222 DRILL CHUCK P13L 3/8-24 116-60
- röhm:1322222
- rubix:2585076
- ean:4019208415895
- Usually arrives within 14 working days
- Clamping range, minimum:1.5 mm
- Clamping range, maximum:13 mm
£ 30.10 excl. VAT
/ Each
24 items of 61
























