Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Accessory for screw fittings
PARKER 10MM OD COMPRESSION OLIVE
PARKER 10MM OD COMPRESSION OLIVE
Progressive anchor ring for EO Cone 24 ° for 10 mm tube (500 bar)
References
parker ermeto:
PSR10LX
rubix:
80121276
Technical specifications
Type
Progressive stop ring PSR10LX
See all Specifications
Product details
Technical specifications
Product details : PARKER 10MM OD COMPRESSION OLIVE
Progressive Anchorage Ring PSR, DIN, Light series, Ø 10, working pressure 500 bar, for EO 24 ° cone.
PSR PROGRESSIVE STOP RING
Technical specifications
Attributes
Type
Progressive stop ring PSR10LX
Material
Steel.
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.58
excl. VAT
/
Each
£
0.70
incl. VAT
In stock: Next day delivery
Create PDF from product