Proshield

Filter Options
Categories
  • disposable overall (12)
  • 1Brand
  • proshield
    (12)
  • 3 Product(s) with 12 variant(s):

    Relevance
    brand logobrand logo

    PROSHIELD 20 WHITE MODEL CHF5 WHITE HOODED COVERALL 2XL

    • proshield:D15338157
    • rubix:80183370
    • ean:5450208012674
    • In stock: Next day delivery
    • Size:2xl
    • Main material:nonwoven fabric
    • Colour:white
    £ 4.34 excl. VAT
    / Each
    brand logobrand logo

    PROSHIELD 20 SFR MODEL CHF5 WHITE COVERALL 3XL

    • proshield:D14591515
    • rubix:80183351
    • ean:5450208011561
    • In stock: Next day delivery
    • Size:3xl
    • Main material:nonwoven fabric
    • Colour:white
    £ 7.57 excl. VAT
    / Each
    brand logobrand logo

    PROSHIELD 20 BLUE MODEL CHF5 BLUE HOODED COVERALL 2XL

    • proshield:D15338211
    • rubix:80351422
    • ean:5450208012735
    • Usually arrives within 14 working days
    • Size:2xl
    • Main material:nonwoven fabric
    • Colour:blue
    £ 4.31 excl. VAT
    / Each