PROSHIELD 20 BLUE MODEL CHF5 BLUE HOODED COVERALL 2XL

Proshield® Basic

See technical information
References
Proshield:D15338211
Rubix:80351422
EAN:5450208012735
Proshield® Basic XXL
brand logo
brand logo
Technical specifications
Size2xl
Main materialnonwoven fabric
Colourblue
See all Specifications

Product details : PROSHIELD 20 BLUE MODEL CHF5 BLUE HOODED COVERALL 2XL


DuPont™ ProShield® Basic model CHF5. Hooded coverall available in Blue in sizes S to XXXL (a white garment is also available). 2-piece hood. Elasticated face, wrists, waist and ankles

Strengths

Breathable lightweight coverall. Stitched external seams. Nylon zipper with flap.

Applications

ProShield® Basic garments are an ideal choice for workers seeking protection against dirt and grime during light duty work and other industries.
brand logo
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x400x295 mm
Logistic Weight201.6 g
Size2xl
Main materialnonwoven fabric
Colourblue
Materialsms
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
  • Usually arrives within 14 working days