Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Elbow joint
6MM-1/8 BSP SW/EL CAMOZZI S6520-6-1/8
6MM-1/8 BSP SW/EL CAMOZZI S6520-6-1/8
Push-In Fitting Swivel Elbow S6520
References
camozzi:
S6520 6-1/8
rubix:
4524508
Technical specifications
Material
Brass
Type
Swivel Elbow
Threading diameter (inch)
1/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 6MM-1/8 BSP SW/EL CAMOZZI S6520-6-1/8
Push in pneumatic fittings Mod. S6520 Swivel Male Elbow Connector.
Technical specifications
Attributes
Material
Brass
Type
Swivel Elbow
Threading diameter (inch)
1/8
''
Execution
S6520
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.65
excl. VAT
/
Each
£
4.38
incl. VAT
Delivery within 10-15 business days