Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,804)
Mechanical Power Transmission
(50,188)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,690)
Protection, Safety & Hygiene
(17,030)
Equipment
(8,326)
Fasteners, Adhesives & Tapes
(4,728)
Maintenance & Repairs
(1,904)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Flow regulator fitting
MECALINE FLOW REG PUSH-IN 6 853020
MECALINE FLOW REG PUSH-IN 6 853020
PUSH-IN FITTING FLOW REGULATOR
References
mecaline:
853020
rubix:
208A5061
ean:
3660338092060
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE FLOW REG PUSH-IN 6 853020
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Metric exterior tube diameter
6
mm
Material
Technopolymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.44
excl. VAT
/
Each
£
7.73
incl. VAT
In stock: Next day delivery
Select variants (5)