Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable clothing
Disposable overall
Q-SAFE TYPE 5/6 WHITE SHORT LIFE HOODED COVERALL - SIZE L 6930573
Q-SAFE TYPE 5/6 WHITE SHORT LIFE HOODED COVERALL - SIZE L 6930573
Q-safe qs6620 disposable coveralls
References
q-safe:
6930573
rubix:
2527466
manufacturer :
QSG-PRD3-WHT-L
ean:
3660338376023
Technical specifications
Size
L
Main material
Other
Category
3
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : Q-SAFE TYPE 5/6 WHITE SHORT LIFE HOODED COVERALL - SIZE L 6930573
Breathable non-woven hood combination, protects against dry dust, limited spatter and limited spraying.
Technical specifications
Attributes
Size
L
Main material
Other
Category
3
Colour
White
Material
Non-woven
Grammage
60
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.37
excl. VAT
/
Each
£
25.64
incl. VAT
In stock: Next day delivery
Select variants (3)