Q-SAFE GLOVE GREY CUT LEVEL 5 WITH BLACK PU COATING SIZE 7 6822287


QS5440 Glove Grey Cut Resistant Level 5

References
q-safe:6822287
rubix:2525832
Technical specifications
Size7
CoatingPolyurethane
Cutting resistance level5
See all Specifications

Product details : Q-SAFE GLOVE GREY CUT LEVEL 5 WITH BLACK PU COATING SIZE 7 6822287


Liner offers maximum cut resistance, EN388 cut level 5. Polyurethane coating on palm provides excellent abrasion and tear resistance. Good grip for safer handling in wet and dry conditions. Seamless liner for comfort. Elasticated knit wrist ensures a secure fit and keeps hands free of dust and debris.
Standard : EN388_4543
Colour : Grey/Black

Technical specifications


Attributes
Size7
CoatingPolyurethane
Cutting resistance level5
Main materialHPPE
Abrasion resistance level4
Cuff styleKnitted
Length240 mm
MaterialHPPE
Show UNSPSC/ECL@SS
£ 4.46 excl. VAT
/ Each
£ 5.35 incl. VAT
  • Sold out