Q-SAFE GLOVE DYNEEMA CUT LEVEL 5 SIZE 8 7788202


QS5445 Glove Dyneema Cut level 5 PU

References
q-safe:QS5445-8
rubix:2580891
Technical specifications
SizeM
CoatingPolyurethane
Cutting resistance level4
See all Specifications

Product details : Q-SAFE GLOVE DYNEEMA CUT LEVEL 5 SIZE 8 7788202


Seamless Knitted liner with Dyneema/glass and Polyurethane Palm Coating. The liner, made with Dyneema glass, provides the maximum level of cut resistance. Polyurethane palm coating provides outstanding abrasion resistance and an excellent grip The seamless construction of the soft yarn provides an exceptional level of comfort, whilst the open back style allows excellent breathability The glove has been designed to be close fitting to give maximum dexterity for the most tactile of operations Elasticated to ensure a secure fit and keep hands free from dust and dirt. Cuff Style : Knitted. Finish : Palm. Gauge : 13. Length : 235 mm.
Standard : EN388; 4544
Colour : White/Light Blue

Technical specifications


Attributes
SizeM
CoatingPolyurethane
Cutting resistance level4
Main materialHPPE
Abrasion resistance level4
Cuff styleKnitted
Length235 mm
MaterialDyneema®/Glass fibre
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
  • Sold out