Q-SAFE GLOVE GREY CUT LEVEL 5 BLACK NITRILE COATING SIZE 6 7737268


QS5510 Glove Grey Cut Resistant Level 5 Black Nitrile Coating

References
q-safe:QSG-CR5N01-6
rubix:2580832
Technical specifications
Size6
CoatingNitrile
Cutting resistance level4
See all Specifications

Product details : Q-SAFE GLOVE GREY CUT LEVEL 5 BLACK NITRILE COATING SIZE 6 7737268


Lightweight Seamless Knitted Liner with a Nitrile Palm Coating Key Features Attains maximum EN388 scores in all categories Nitrile coating offers good grip especially on oily surfaces The glove has been designed to be tight fitting to give maximum dexterity Elasticated knit wrist ensures a secure fit and keeps hands free of dust and debris.Cuff Style : Knitted. Finish : Palm. Gauge : 13. Glove Construction : Knitted Palm coated. Length : 240 mm.
Standard : EN388 4544
Colour : Grey/Black

Technical specifications


Attributes
Size6
CoatingNitrile
Cutting resistance level4
Main materialTextile
Abrasion resistance level4
Cuff styleKnitted
Length240 mm
MaterialLightweight Seamless Knitted Liner
Show UNSPSC/ECL@SS
£ 6.26 excl. VAT
/ Each
£ 7.51 incl. VAT
  • In stock: Next day delivery