Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(17,582)
Mechanical Power Transmission
(47,752)
Fluid Transmission & Flow Technology
(51,821)
Tools & Metrology
(18,594)
Protection, Safety & Hygiene
(7,427)
Equipment
(1,980)
Fasteners, Adhesives & Tapes
(3,831)
Maintenance & Repairs
(1,706)
Welding
(821)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable clothing
Disposable overall
Q-SAFE DISPOSABLE WHITE COVERALL SIZE 2XL 6930583
Q-SAFE DISPOSABLE WHITE COVERALL SIZE 2XL 6930583
QS6610 Disposable Coverall
References
q-safe:
G-PRD4-WHT-XXL
rubix:
2527472
Technical specifications
Size
2XL
Main material
Polypropylene
See all Specifications
Product details
Technical specifications
Product details : Q-SAFE DISPOSABLE WHITE COVERALL SIZE 2XL 6930583
Protects against light grease and dirt. Made from 100% Polypropylene with elasticated cuffs and hood. Zip front. Fabric weight 40g/m
2
Technical specifications
Attributes
Size
2XL
Main material
Polypropylene
Colour
White
Material
100% Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.00
excl. VAT
/
Each
£
4.80
incl. VAT
Sold out
Create PDF from product