References
Festo:SG-M10X1,25
Rubix:117A8045
Manufacturer :6144
EAN:4052568001087
Documents
Product details : FESTO 6144 ROD CLEVIS SG-M10X1,25
This Rod Clevis is Fitted to the Threaded Front End of the Piston Rod and Permits a Swivelling Movement of the Cylinder in One Plane. Corresponds to ISO 8140 or DIN 71752
Technical specifications
Attributes
| Material | galvanized steel |
|---|---|
| Drilling diameter | 10 mm |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
- In stock: Next day delivery