Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
SPARTEX DRJOM3.0A HSS JOBBER DRILL 3.0MM
SPARTEX DRJOM3.0A HSS JOBBER DRILL 3.0MM
Roebuck hss jobber drill
References
unbranded:
DRJOM3.0A
rubix:
023711
manufacturer :
023711
Technical specifications
Drilling diameter
3
mm
Total length
61
mm
Product details
Technical specifications
Product details : SPARTEX DRJOM3.0A HSS JOBBER DRILL 3.0MM
Roebuck hss jobber drill 3,0 mm
Technical specifications
Attributes
Drilling diameter
3
mm
Total length
61
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.18
excl. VAT
/
Each
£
1.42
incl. VAT
In stock: Next day delivery
Create PDF from product