Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
SPARTEX DRJOM6.5A HSS JOBBER DRILL 6.5MM 023718
SPARTEX DRJOM6.5A HSS JOBBER DRILL 6.5MM 023718
Roebuck hss jobber drill
References
unbranded:
DRJOM6.5A
rubix:
023718
manufacturer :
023718
Technical specifications
Drilling diameter
6.5
mm
Total length
101
mm
Product details
Technical specifications
Product details : SPARTEX DRJOM6.5A HSS JOBBER DRILL 6.5MM 023718
Roebuck hss jobber drill 6,5 mm
Technical specifications
Attributes
Drilling diameter
6.5
mm
Total length
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.19
excl. VAT
/
Each
£
3.83
incl. VAT
In stock: Next day delivery
Create PDF from product