Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
SPARTEX HSS JOBBER DRILL 10.0MM 023725
SPARTEX HSS JOBBER DRILL 10.0MM 023725
Roebuck hss jobber drill
References
unbranded:
DRJOM10.0A
rubix:
023725
manufacturer :
023725
Technical specifications
Drilling diameter
10
mm
Total length
133
mm
Product details
Technical specifications
Product details : SPARTEX HSS JOBBER DRILL 10.0MM 023725
Roebuck hss jobber drill 10,0 mm
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.59
excl. VAT
/
Each
£
7.91
incl. VAT
In stock: Next day delivery
Create PDF from product