References
KTR:ROTEX 24 GS AL 2.5 19H7
Rubix:399A4150
Manufacturer :550247151950

Product details : KTR 550247151950 ROTEX GS 24 19MM 2.5 ALU HUB W/O KEY
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Material | aluminium |
| Threading diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
- Usually arrives within 14 working days
