KTR 550247152549 ROTEX GS 24 25MM 2.6 ALU HUB KEY
ROTEX GS 24 AL-H
See technical informationSee documentsReferences
KTR:ROTEX 24 GS AL-H 2.6 25H7
Rubix:399A4151
Manufacturer :550247152549

Documents
Product details : KTR 550247152549 ROTEX GS 24 25MM 2.6 ALU HUB KEY
KTR ROTEX GS backlash-free servo couplings are 3-part and backlash-free under preload. The different hub versions and the different Shore Hardnesses offer the optimal coupling for each application in automation engineering. It can be used wherever drives need to position precisely: in spite of its vibration damping characteristics, it is so torsionally stiff that it is not necessary to make any concessions to accuracy, even with highly dynamic servo drives. The ROTEX GS works with the modular system. Available in a large variety of different hub versions that can be combined within one coupling size.
24 GS HUB AL-H 2.6 25H7
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Material | aluminium |
| Threading diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 77.70 excl. VAT
/ Each
£ 93.24 incl. VAT
- Usually arrives within 14 working days
