ROEBUCK MAGNETIC TRAY 150MM DIA


Round magnetic plate

References
roebuck:7765209
rubix:210317
Technical specifications
TypeMagnetic dish

Product details : ROEBUCK MAGNETIC TRAY 150MM DIA


Ideal for installing nuts, bolts, screws etc.
for assembly or disassembly.
The base of the panel is fitted with a magnetic base which fixes the panel to the metal surfaces.

Diameter = 150mm
Height = 30mm

Technical specifications


Attributes
TypeMagnetic dish
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ Each
£ 14.59 incl. VAT
  • In stock: Next day delivery