Toolboxes and chests
Filter Options
Categories
tool composition (251)
toolbox (121)
case (45)
compartment case (37)
box (32)
equipped toolbox (23)
accessory and spare parts for toolboxes and chests (12)
Brand
armorgard
(11)
bahco
(121)
bott
(1)
bunker
(2)
clarke power products
(2)
dewalt
(17)
draper
(14)
495 Product(s) with 521 variant(s):
ROEBUCK PRATIK+ FABRIC TOOL BAG 854271
- Superseded Ref:6906079
- roebuck:854271
- rubix:209A8114
- ean:3660338100918
- In stock: Next day delivery
- Material:polyester
- Height:368 mm
- Length:482 mm
£ 41.08 excl. VAT
/ Each
ROEBUCK PLASTIC TOOL BOXES 547 X 271 X 278 MM
- roebuck:7850930
- rubix:2580711
- ean:3660338342448
- In stock: Next day delivery
- Material:polypropylene
- Height:271 mm
- Length:547 mm
£ 22.12 excl. VAT
/ Each
ROEBUCK PLASTIC TOOL BOXES 462 X 256 X242 MM
- Superseded Ref:7850928
- roebuck:7850929
- rubix:2580707
- ean:3660338342431
- In stock: Next day delivery
- Material:polypropylene
- Height:242 mm
- Length:462 mm
£ 26.18 excl. VAT
/ Each
ROEBUCK 736221 CANTILEVER METAL 5 TRAY TOOLBOX
- roebuck:736221
- rubix:209A7764
- ean:3660338029882
- In stock: Next day delivery
- Material:metal
- Height:200 mm
- Length:430 mm
£ 46.67 excl. VAT
/ Each
ROEBUCK MAGNETIC TRAY 239 X 137 X 30MM
- roebuck:7765212
- rubix:210318
- ean:3660338518447
- In stock: Next day delivery
- Type:magnetic plate
£ 22.41 excl. VAT
/ Each
ROEBUCK PLASTIC TOOL BOXES 595 X 289 X 328 MM
- Superseded Ref:7850932
- roebuck:7850931
- rubix:2580708
- ean:3660338342455
- In stock: Next day delivery
- Material:polypropylène
- Height:289 mm
- Length:595 mm
£ 54.00 excl. VAT
/ Each
ROEBUCK MAGNETIC TRAY 150MM DIA
- roebuck:7765209
- rubix:210317
- ean:3660338518430
- In stock: Next day delivery
- Type:magnetic dish
£ 13.07 excl. VAT
/ Each
ROEBUCK SOFT FABRIC TOOL BAG 420X230X260MM WITH BOTTOM STORAGE 852008
- roebuck:852008
- rubix:209A7393
- ean:3660338091728
- In stock: Next day delivery
- Material:polyester
- Height:330 mm
- Length:355 mm
£ 38.55 excl. VAT
/ Each
ROEBUCK MULTI-PURPOSE ORGANISER BOX 794336
- roebuck:794336
- rubix:209A7768
- ean:3660338043673
- In stock: Next day delivery
- Permissible load:8 kg
- Material:polypropylene
- Width:325 mm
£ 25.72 excl. VAT
/ Each
ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 192 X 143 X 50 MM
- Superseded Ref:7859051
- roebuck:7851560
- rubix:2580715
- ean:3660338342486
- In stock: Next day delivery
- Permissible load:2 kg
- Material:plastic
- Width:143 mm
£ 10.41 excl. VAT
/ Each
ROEBUCK TEX 1 ORGANISER TOOL KIT 880733
- Superseded Ref:868146
- roebuck:880733
- rubix:211A0077
- ean:3660338340727
- In stock: Next day delivery
- Number of elements:19
£ 95.59 excl. VAT
/ Each
ROEBUCK PLASTIC SMALL PARTS STORAGE ORGANISER 284 X 192 X 50 MM
- Superseded Ref:7859052
- roebuck:7851561
- rubix:2580713
- ean:3660338342493
- In stock: Next day delivery
- Permissible load:3 kg
- Material:plastic
- Width:192 mm
£ 12.54 excl. VAT
/ Each
ROEBUCK ORGANISER BOX SERIES A 11 829098
- roebuck:829098
- rubix:209A7792
- ean:3660338048883
- In stock: Next day delivery
- Permissible load:5 kg
- Material:plastic
- Width:261 mm
£ 20.55 excl. VAT
/ Each
ROEBUCK FABRIC ORGANISER CASE EMPTY 840408
- roebuck:840408
- rubix:209A7614
- ean:3660338058974
- In stock: Next day delivery
- Storage volume:3.48 l
- Material:fabric
£ 25.31 excl. VAT
/ Each
ROEBUCK SMALL PARTS STORAGE ORGANISER 385 x 283 x 50 MM
- Superseded Ref:7859053
- roebuck:7851562
- rubix:2580716
- ean:3660338342509
- In stock: Next day delivery
- Permissible load:3.5 kg
- Material:plastic
- Width:283 mm
£ 24.08 excl. VAT
/ Each
ROEBUCK MULTI-BOX SYSTEM I 829094
- roebuck:829094
- rubix:209A7297
- ean:3660338048890
- In stock: Next day delivery
- Permissible load:23 kg
- Material:polypropylene
- Width:265 mm
£ 76.62 excl. VAT
/ Each
ROEBUCK MINI-RETRACT MAG PARTS TRAY WITH HOOK A0209-HOOK
- roebuck:7765217
- rubix:7765217
- ean:3660338518454
- In stock: Next day delivery
- Type:retractable magnetic tray
£ 11.07 excl. VAT
/ Each
ROEBUCK ORGHD400FCZAINT004 PLASTIC SMALL PARTS FLEXIBLE STORAGE ORGANI
- roebuck:7851564
- rubix:2580717
- ean:3660338342523
- In stock: Next day delivery
- Permissible load:8 kg
- Material:polycarbonate
- Width:389 mm
£ 26.76 excl. VAT
/ Each
ROEBUCK ORGANISER BOX SERIES A 6 829100
- roebuck:829100
- rubix:209A7793
- ean:3660338048876
- In stock: Next day delivery
- Permissible load:5 kg
- Material:plastic
- Width:261 mm
£ 24.44 excl. VAT
/ Each
ROEBUCK SMALL PARTS, COMPONENTS ORGANISER
- roebuck:7925571
- rubix:2580698
- ean:3660338342707
- In stock: Next day delivery
- Permissible load:10 kg
- Material:polycarbonate
- Width:389 mm
£ 37.89 excl. VAT
/ Each
ROEBUCK ORGANISER BOX ONE SERIES 829102
- roebuck:829102
- rubix:209A7794
- ean:3660338048869
- In stock: Next day delivery
- Permissible load:13 kg
- Material:polycarbonate
- Width:330 mm
£ 39.06 excl. VAT
/ Each
ROEBUCK 30 PIECE TOOL KIT 880723
- roebuck:880723
- rubix:211A0087
- ean:3660338340673
- In stock: Next day delivery
- Number of elements:30
£ 97.80 excl. VAT
/ Each
ROEBUCK MULTI-BOX SYSTEM II 829090
- roebuck:829090
- rubix:209A7239
- ean:3660338048906
- In stock: Next day delivery
- Permissible load:23 kg
- Material:plastic
- Width:265 mm
£ 77.54 excl. VAT
/ Each
ROEBUCK TEX 2 ORGANISER TOOL KIT 880735
- Superseded Ref:843509
- roebuck:880735
- rubix:211A0078
- ean:3660338340734
- In stock: Next day delivery
- Number of elements:9
£ 108.39 excl. VAT
/ Each
24 items of 495
























