3M 33795R SURFACE CONDITIONING DISC 50MM H/D PACK OF 50


Rubbermaid Swing Lid Blue For Slim Jim

References
rubbermaid:33795
rubix:2578775
Technical specifications
Capacity60, 87 l
See all Specifications

Product details : 3M 33795R SURFACE CONDITIONING DISC 50MM H/D PACK OF 50


Contemporary styling for waste disposal and separation anywhere. Containers: Efficient size and shape for tight spaces. Durable, will not rust, chip or peel and resists dents even in outdoor conditions. Lids: Tops keep waste out of sight and allow use without touching. Available with built in handles for easy lifting All lids fit all Slim Jim containers

Strengths

Swing top provides easy access for trash disposal and then swings back to conceal contents from public view
Encourage waste separation and recycling with interchangeable, color-coded tops
Color-coded to encourage separation of recyclables

Technical specifications


Attributes
Capacity60, 87 l
ColourBlue
MaterialResin
Dimension (HxWxD)12,7 X 28,96 X 52,07 mm
Height12.7 mm
Width28.96 mm
Depth52.07 mm
Show UNSPSC/ECL@SS
£ 75.51 excl. VAT
/ Each
£ 90.61 incl. VAT
  • Sold out