Filter Options
CATEGORIES
  • security cabinets/containers (290)
  • waste containers (228)
  • absorbents (189)
  • retention storage (68)
  • Brand
  • 3m
    (13)
  • activate
    (1)
  • armorgard
    (35)
  • beaverswood supply company
    (7)
  • bott
    (2)
  • bpi
    (21)
  • bürkert
    (1)
  • 672 Product(s) with 785 variant(s):

    Relevance
    brand logobrand logo

    SPARTEX 854282 G-VEGETAL ABSORBENT ABSORPTION CAPACITY L 25

    • Superseded Ref:845684
    • spartex:854282
    • rubix:241A4569
    • ean:3660338100987
    • In stock: Next day delivery
    • Packaging:sack
    • Volume:40 l
    • Absorption capacity:25 l
    £ 13.49 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 852023 WASTE-BIN SWINGING COVER CAPACITY L 50

    • spartex:852023
    • rubix:217A5124
    • ean:3660338091803
    • In stock: Next day delivery
    • Capacity:50 l
    • Colour:white
    • Material:polypropylene
    £ 31.54 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:10 l
    £ 38.77 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 840374 G-MINERAL HIGH PERFORMANCE ABSORBENT CAPACITY L 15

    • spartex:840374
    • rubix:241A4567
    • ean:3660338058707
    • In stock: Next day delivery
    • Packaging:bucket
    • Volume:8.5 l
    • Absorption capacity:15 l
    £ 24.15 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 852018 PEDAL BIN CAPACITY L 25

    • spartex:852018
    • rubix:217A5121
    • ean:3660338091773
    • In stock: Next day delivery
    • Capacity:25 l
    • Colour:white
    • Material:polypropylene
    £ 33.23 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 853403 WASTE-BIN SACK UNIVERSAL + CAPACITY L 50 PK20

    • spartex:853403
    • rubix:217A5411
    • ean:3660338095375
    • In stock: Next day delivery
    • Volume:50 l
    • Type:bin
    £ 60.95 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 853397 WASTE-BIN SACK UNIVERSAL CAPACITY L 50 PK20

    • spartex:853397
    • rubix:217A5416
    • ean:3660338095320
    • In stock: Next day delivery
    • Volume:50 l
    • Type:bin
    £ 54.10 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 855105 UNIVERSAL DRUM SPILL MAT DIMENSION 65 CM

    • spartex:855105
    • rubix:257A4917
    • ean:3660338105890
    • In stock: Next day delivery
    • Absorption capacity:7 l
    • Type:pads
    £ 74.69 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 895936 RUBBLE SACK CAPACITY 50L BLACK 140 MICRON PK10

    • Superseded Ref:854238
    • spartex:895936
    • rubix:386A7895
    • ean:3660338482557
    • Usually arrives within 14 working days
    • Volume:50 l
    • Type:bin
    £ 43.79 excl. VAT
    / Each
    brand logobrand logo

    SPARTEX 852016 PLUS TROLLEY FOR MACHINING TOOLS TYPE ISO 40

    • spartex:852016
    • rubix:217A5344
    • ean:3660338091766
    • Usually arrives within 14 working days
    • Type:bag trolley
    £ 118.74 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:80 l
    • Type:pads
    £ 71.35 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:80 l
    • Type:pads
    £ 61.97 excl. VAT
    / Each
    brand logobrand logo

    WORKLINE 319685 ABSORBENT GRANULES 25L

    • workline:319685
    • rubix:319685B
    • In stock: Next day delivery
    • Absorption capacity:25 l
    £ 13.18 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:70 l
    • Type:pads
    £ 55.64 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:80 l
    • Type:pads
    £ 41.53 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:50 l
    • Type:pads
    £ 44.47 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:100 l
    • Type:pans
    £ 69.04 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:80 l
    • Type:pads
    £ 82.93 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:70 l
    • Type:rolls
    £ 52.89 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:60 l
    • Type:rolls
    £ 73.26 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:100 l
    • Type:pans
    £ 78.23 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:60 l
    • Type:pads
    £ 94.58 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:90 l
    • Type:pads
    £ 72.05 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Absorption capacity:80 l
    • Type:rolls
    £ 60.95 excl. VAT
    / Each
    24 items of 672