Safety Shoe
EU shoe size | 10 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 10 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Microvelour |
ESD | Yes |
Metal free | Yes |
Type of soles | Non-Slip |
Security Category | S1 |
Type of closure | Lace |
Material | Microvelour (Upper);Dual Density Polyurethane (Sole) |
Liner material | Distance Mesh |
In stock: Next day delivery