DEWALT ABRASIVE BELT 75 X 533MM 80G PACK OF 3 DT3377-QZ


Sanding Belt

References
dewalt:DT3377-QZ
rubix:2006220
Technical specifications
Length533 mm
Width75 mm
GrainOther
See all Specifications

Product details : DEWALT ABRASIVE BELT 75 X 533MM 80G PACK OF 3 DT3377-QZ


Strengths

For use with Belt Sanders
Heavy duty backing cloth
Resin bonding provides excellent grain adhesion and heat resistance for power sanding
High quality aluminium oxide grain for fast, aggressive stock removal and fine finishing
‘Anti static‘ bond and backing ensures more efficient dust extraction, improved finish and longer life on belts above 120 grit

Applications

Belt Sanders

Technical specifications


Attributes
Length533 mm
Width75 mm
GrainOther
ApplicationBelt Sanders
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
  • In stock: Next day delivery