DEWALT 125MM DIA SANDING DISC 240G PACK OF 10 DT3107-QZ


Sanding Disc

References
dewalt:DT3107-QZ
rubix:2006197
Technical specifications
Diameter125 mm
GrainOther
See all Specifications

Product details : DEWALT 125MM DIA SANDING DISC 240G PACK OF 10 DT3107-QZ


Packed with aluminum oxide grain for fast material removal and fine finishing, dewalt hoop & loop paper discs feature a non-stick stearate coating that minimizes gumming and build-up. A hook and loop backing offers quick, easy paper changes, and a specially treated backing resists tearing.

Strengths

Heat resistant resin adhesive bond, ideal for power sanding
Tough, durable paper backing ensures longer disc life and performance
Stearate coating reduces clogging, excellent for softwoods and painted surfaces (80G+)
Quick Fit nylon loop backing allows fast and easy disc changeover

Applications

Power sanding

Technical specifications


Attributes
Diameter125 mm
GrainOther
ApplicationPower Sanding
ShapeRound
Show UNSPSC/ECL@SS
£ 6.57 excl. VAT
/ Each
£ 7.88 incl. VAT
  • Delivery within 10-15 business days