DEWALT DT9425-QZ SDS-MAX MASONRY DRILL BIT 25 X 540MM


SDS Max Masonry Drill Bits

References
dewalt:DT9425-QZ
rubix:2006446
ean:5035048059920
Technical specifications
Total length540 mm
Drilling diameter25 mm
Length of cut400 mm

Product details : DEWALT DT9425-QZ SDS-MAX MASONRY DRILL BIT 25 X 540MM


This 25 x 540mm drill bit from Dewalt has been manufactured to a very high standard courtesy of the 4 cutter X-head design for improved user comfort, reduced vibration and improved hole quality. Whether you are a professional tradesman or DIY enthusiast, the 4-flute spiral increases drilling speed and debris removal with a heavy-duty shank for maximum durability. DEWALT Extreme SDS Max Masonry Drill Bits feature innovative 4 cutter tips that maximize the hole concentricity for better fixing retention and an open-head design that channels dust into flutes for fast drilling. An elongated helix expedites mill removal, and a hardened core helps to reduce bit breakage.

Strengths

Superior carbide grade and geometry ensures greater resistance to breakage and premature wear to ensure maximum drill bit life and durability
Four cutter geometry delivers maximum hole concentricity for better fixing retention
Optimized flute design allows efficient debris removal and greater flute durability
Faster drilling
Highly durable
Increases debris removal
Has a 4 flute spiral with maximum flute entry that enables faster debris removal
Has a maximised central core that enables more efficient energy transmission to the drill bit head
Fully supported carbide head that gives longer life; cleaner and more concentric holes for better fixing retention
Open head design ensures faster drilling

Applications

Masonry, Concrete, Rock

Technical specifications


Attributes
Total length540 mm
Drilling diameter25 mm
Length of cut400 mm
Show UNSPSC/ECL@SS
£ 42.95 excl. VAT
/ Each
£ 51.54 incl. VAT
  • Delivery within 10-15 business days