Concrete Drills
A concrete drill bit is specifically designed for drilling into hard construction materials.
Its specialised design and shank ensure fast, accurate drilling while protecting your hammer drill or rotary hammer from unnecessary wear.
To maintain efficiency and avoid tool damage, it’s essential to use the correct drill bit for the job.
Features and Applications
Drill bits should always be chosen according to the material to be drilled—wood, metal, or concrete. For masonry work, a concrete drill bit is the appropriate solution.
What Makes Concrete Drill Bits Different?
Concrete bits typically consist of a hardened steel shaft and a spiral-shaped carbide tip.
Their deep helical flutes allow for better material penetration and effective debris removal while drilling.
Shank types vary and include cylindrical, hex, SDS Plus, and SDS Max.
The drill tip may come in various shapes: V-tip, S-tip, cross, or star.
- V and S tips are the most common and suitable for general applications
- Multi-flute tips (3, 4 or 6 edges) are ideal for heavy-duty or repetitive drilling
The SDS system (Special Direct System) enables quick bit changes without additional tools, enhancing productivity on-site.
Durability and Performance
Thanks to their construction and materials, concrete drill bits are highly resistant to wear and corrosion. They offer greater longevity than standard bits.
Designed for professional use, the ultra-tough carbide tips can withstand temperatures of over 1,000°C and operate at high speeds without performance loss.
Choosing the Right Concrete Bit for the Job
Each concrete bit type is suited to different materials and intensities:
- Standard bit (3–13 mm): Ideal for red brick and soft materials
- Tungsten carbide-tipped bit (3–20 mm): For medium-hard materials such as concrete or tiles
- Industrial solid carbide bit (3–14 mm): For very hard materials like granite, reinforced concrete, and marble
- SDS bit (5–25 mm): Suitable for tough stone and vibrated concrete
Explore our full Drilling category for additional solutions such as HSS drill bits and indexable insert drills.
Key Criteria When Selecting a Concrete Drill Bit
To choose the right drill accessory, consider the following:
- Bit size: Should be slightly smaller than the hole required
- Number of cutting edges: More edges improve efficiency on hard materials
- Shank type: Must be compatible with your drill chuck (3-jaw, SDS, etc.)
- Tip material: Should be tungsten carbide or solid carbide for optimal durability
Our Brands and Product Range
Rubix offers a wide selection of high-quality concrete drill bits from trusted brands such as Bosch and Roebuck.
Single Concrete Drill Bits
Available in sizes from 3 mm to 55 mm, with multiple shank options: cylindrical, SDS Plus, SDS Max, and more.
Drill Bit Sets
Concrete bit sets include multiple diameters, making it easy to choose the best fit for each task.
For Fast and Accurate Drilling in Concrete
Concrete drill bits are essential tools for drilling into tough materials cleanly and efficiently. They help create clean, accurate holes without damaging your surface or equipment.
With a wide range of tip shapes and shank types, these accessories should be selected based on both the material to be drilled and the type of tool used (hammer drill or rotary hammer).
143 Product(s) with 314 variant(s):
ROEBUCK 788095 4 5 6 7 8 10 MM MASONARY DRILL BITS
- roebuck:788095
- rubix:216A5826
- ean:3660338041877
- In stock: Next day delivery
- Number of elements:6
- Range:4 to 10 mm
ROEBUCK 853486 CONCRETE SDS PLUS TRIAX DRILL 10 X 260 MM
- roebuck:853486
- rubix:216A5803
- ean:3660338095832
- In stock: Next day delivery
- Total length:260 mm
- Drilling diameter:10 mm
- Length of cut:200 mm
ROEBUCK 853500 SDS-PLUS CONCRETE DRILL BITS SET OF 7
- roebuck:853500
- rubix:216A5827
- ean:3660338095955
- In stock: Next day delivery
- Number of elements:7
- Range:6x110 / 8x110 / 10x110/6x160 /8x160/10x160 /12x160 mm
ROEBUCK 788093 CONCRETE SDS PLUS DRILL BITS BOX 5
- roebuck:788093
- rubix:216A5825
- ean:3660338041860
- In stock: Next day delivery
- Number of elements:5
- Range:5x110 / 6x110 / /6x160 t/8x160 / 10x160 mm
ROEBUCK 866768 SDSPLUS TRIAX CONCRETE DRILL BITS 6 X 160 MM PK12
- roebuck:866768
- rubix:216A6160
- ean:3660338208508
- In stock: Next day delivery
- Total length:160 mm
- Drilling diameter:6 mm
- Length of cut:100 mm
ROEBUCK 866782 SUPER-PRO CONCRETE DRILL BITS SET OF 5
- roebuck:866782
- rubix:216A5829
- ean:3660338208621
- In stock: Next day delivery
- Number of elements:5
- Range:4-10 mm
ROEBUCK 652534 DRILL-BIT SDS MAX 16 X 200 MM
- roebuck:652534
- rubix:216A5792
- ean:3660338000683
- In stock: Next day delivery
- Total length:340 mm
- Drilling diameter:16 mm
- Length of cut:200 mm
ROEBUCK 853476 CONCRETE DRILL BITS SET OF 5
- roebuck:853476
- rubix:216A5828
- ean:3660338095740
- Usually arrives within 14 working days
- Number of elements:5
- Range:4x75 / 5x85 /6x100 /8x120 / 10x120 mm
ROEBUCK 652522 CYLINDRICAL CONCRETE DRILL-BIT 4 MM
- roebuck:652522
- rubix:216A5790
- ean:3660338000850
- Usually arrives within 14 working days
- Total length:85 mm
- Drilling diameter:5 mm
- Length of cut:35 mm
ROEBUCK 853496 SDS PLUS MULTI DRILL BITS 5 MM PACK OF 3
- roebuck:853496
- rubix:216A6139
- ean:3660338095924
- Usually arrives within 14 working days
- Number of elements:3
- Range:5 mm
DEWALT DT6956-QZ EXTREME MASONRY DRILL 5 PIECE SET
- dewalt:DT6956-QZ
- rubix:2006379
- ean:5035048060797
- In stock: Next day delivery
- Number of elements:5
- Range:4/10 mm
DEWALT DT9515-QZ SDS MASONRY DRILL 6 X 160MM
- dewalt:DT9515-QZ
- rubix:2003802
- ean:5035048054901
- In stock: Next day delivery
- Total length:160 mm
- Drilling diameter:6 mm
- Length of cut:100 mm
DEWALT DT9554-QZ SDS-PLUS MASONRY DRILL BIT 12 X 260MM
- dewalt:DT9554-QZ
- rubix:2006501
- ean:5035048055298
- In stock: Next day delivery
- Total length:200 mm
- Drilling diameter:12 mm
- Length of cut:210 mm
DEWALT DT9544-QZ SDS-PLUS MASONRY DRILL BIT 10 X 350MM
- dewalt:DT9544-QZ
- rubix:2006491
- ean:5035048055199
- In stock: Next day delivery
- Total length:350 mm
- Drilling diameter:10 mm
- Length of cut:290 mm
DEWALT DT9540-QZ SDS MASONRY DRILL 10 X 160MM
- dewalt:DT9540-QZ
- rubix:2003805
- ean:5035048055151
- In stock: Next day delivery
- Total length:160 mm
- Drilling diameter:10 mm
- Length of cut:100 mm
DEWALT SDS-PLUS MASONRY DRILL BIT 8 X 160MM
- dewalt:DT9529-QZ
- rubix:2006478
- ean:5035048055045
- In stock: Next day delivery
- Total length:160 mm
- Drilling diameter:8 mm
- Length of cut:100 mm
DEWALT DT9509-QZ SDS MASONRY DRILL 5.5 X 160MM
- dewalt:DT9509-QZ
- rubix:2003801
- ean:5035048054840
- In stock: Next day delivery
- Total length:160 mm
- Drilling diameter:5 mm
- Length of cut:100 mm
DEWALT DT9517-QZ SDS-PLUS MASONRY DRILL BIT 6 X 260MM
- dewalt:DT9517-QZ
- rubix:2006467
- ean:5035048054925
- In stock: Next day delivery
- Total length:260 mm
- Drilling diameter:6 mm
- Length of cut:200 mm
BOSCH 2608578738 4PC SDS PLUS-3 MASONRY DRILL SET (5.5 7 8 10MM)
- bosch:2608578738
- rubix:2594400
- In stock: Next day delivery
- Number of elements:4
- Range:5,5-10 mm
DEWALT DT9598-QZ SDS-PLUS MASONRY DRILL BIT 20 X 300MM
- dewalt:DT9598-QZ
- rubix:2006542
- ean:5035048055731
- In stock: Next day delivery
- Total length:300 mm
- Drilling diameter:20 mm
- Length of cut:250 mm
DEWALT DT9514-QZ SDS-PLUS MASONRY DRILL BIT 6 X 110MM
- dewalt:DT9514-QZ
- rubix:2006465
- ean:5035048054895
- In stock: Next day delivery
- Total length:110 mm
- Drilling diameter:6 mm
- Length of cut:50 mm
DEWALT DT9541-QZ SDS-PLUS MASONRY DRILL BIT 10 X 210MM
- dewalt:DT9541-QZ
- rubix:2006488
- ean:5035048055168
- In stock: Next day delivery
- Total length:210 mm
- Drilling diameter:10 mm
- Length of cut:150 mm
DEWALT DT6680-XJ 7X100MM EXTREME MASONRY DRILL BIT
- dewalt:DT6680-XJ
- rubix:2583375
- ean:5035048489383
- In stock: Next day delivery
- Total length:100 mm
- Drilling diameter:7 mm
- Length of cut:60 mm
DEWALT DT9542-QZ SDS-PLUS MASONRY DRILL BIT 10 X 260MM
- dewalt:DT9542-QZ
- rubix:2006489
- ean:5035048055175
- In stock: Next day delivery
- Total length:260 mm
- Drilling diameter:10 mm
- Length of cut:200 mm

























