GISS 635007 DINCONTROL SINGLE STAGE REGULATOR


Shielded flow regulator

References
spartex:635007
rubix:217A2299
ean:3660338019678
DINCONTROL SINGLE STAGE REGULATOR
Technical specifications
TypeC
Capacity0-30 L
Outlet pressure200 bar
See all Specifications

Product details : GISS 635007 DINCONTROL SINGLE STAGE REGULATOR


Flow: 0 to 30 L/min .
Accurate and solid gauges. .
Filter in the inlet tail. .
Safety valve. .
Valve box System. .
Captive Wheel. .
Also suitable for use with MISON® (Argon®) gas. .
Fitting: 16x150 nut. .
Layered Olive: Diam. 6.3x12. .
Metal Protection covered with a rubber cover. Standard: EN ISO 2503

Strengths

Specially suitable for construction work

Technical specifications


Attributes
TypeC
Capacity0-30 L
Outlet pressure200 bar
GasMison Argon Compatible
Model635007
Show UNSPSC/ECL@SS
£ 104.23 excl. VAT
/ Each
£ 125.08 incl. VAT
  • In stock: Next day delivery